Apply to be a TradeMaster!
Main product image of M12 Palm Nailer Kit
Magnifying glass
Hover image to zoom

M12 Palm Nailer Kit

Brand:
Milwaukee
SKU:
2458-21
Rating:
(0)
Q&A:
(0)
M12 Palm Nailer Kit
Magnifying glass
Hover image to zoom
$274.29 each
In Stock
In Stock
Get 11 Wed, Oct 14 - Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Length (Inches)
7-1/2" Length
Product Highlight: Height
6-1/2"
Product Highlight: Width (Inches)
2-1/2" Width

Description

–
Overview

The M12 Palm Nailer provides a portable solution to professional nailing applications without the hassle of an air compressor or hose. The compact size takes this tool places unreachable by a tradition nail gun, while the powerful impacting mechanism handles the most difficult of tasks. The M12 Palm Nailer also features an onboard fuel gauge, LED worklight, and a convenient hand strap to ensure the highest level of safety and productivity for the user.

Features
  • 6D -16D Magnetic Collet - Industrial Magnetic Collet securely holds framing nails for one-handed use
  • All Metal Gear Housing - Handles tough jobsite conditions
  • Palm Style Ergonomics - Delivers Superior comfort and control
  • Powerful Mechanism - Delivers 2.2 ft/lbs of Blow Energy
  • LED Light - Illuminates work Surface
  • Compatibility - Works with both M12 Batteries and 25+ M12 Tools
Includes:
  • 2458-20 Palm Nailer
  • M12 REDLITHIUM Battery
  • 30 Minute Charger
  • Hand Strap
  • Tool Bag

Specs

–
Product Type:

Palm Nailer

Voltage:

12v

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

1

Length (Inches):

7-1/2"

Height:

6-1/2"

BPM:

2700

Width (Inches):

2-1/2"

Impact Energy:

2.2 ft-lb

Collet Capacity:

6D-16D

Power Source:

Battery

Warranty:

5 Year

Includes:

Charger

Carry Case

Features:

LED Light

Weight (lbs):

3.4 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy