Apply to be a TradeMaster!
Main product image of M12 Cordless Rotary Tool (Tool Only)
Magnifying glass
Hover image to zoom

M12 Cordless Rotary Tool (Tool Only)

Brand:
Milwaukee
SKU:
2460-20
Rating:
(0)
Q&A:
(0)
M12 Cordless Rotary Tool (Tool Only)
Magnifying glass
Hover image to zoom
$119.00 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/32", 1/16", 1/8", 3/32"
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Length (Inches)
9-1/2" Length
Product Highlight: RPM
5000, 32000 RPM

Description

–
Overview

This compact, portable and powerful cutoff solution for the professional offers up to 10X longer life and 10% more speed. Get the power of a corded rotary tool in the M12TM Cordless Rotary Tool, which integrates high-performance motor design, optimized electronics and REDLITHIUMTM battery technology for exceptional power and durability. This compact, versatile tool offers a variable-speed of 5,000-32,000 RPM and a collet that’s compatible with all 1/32” - 1/8” shank accessories for thousands of cutting, grinding, sanding and polishing solutions. Maintenance contractors, electricians, plumbers and automotive mechanics will find it indispensable for close-quarter cutoff and grinding applications. A variable-speed dial offers fluid control, and the 1.3-pound weight permits hours of comfortable use. Grinder-style exhaust ports and front-bearing protection help this tool exceed performance and endurance expectations. The rotary tool comes with five cutting wheels, a mandrel and wrench. M12 battery sold separately.

Features
  • Powerful 12-volt motor: Delivers 5,000-32,000 RPM for superior speed and performance under load
  • Unique Milwaukee design: Delivers up to 10X the tool life with grinder-style exhaust ports and front bearing protection
  • Variable-speed dial: Offers fluid control
  • 1/8” Collet: Accommodates all 1/32” - 1/8” shank accessories for thousands of applications
  • Compact, lightweight design: Allows you to work comfortably in tight spaces and all day
Includes:
  • (1) M12™ Cordless Rotary Tool
  • (1) Mandrel
  • (5) Cutting Wheels
  • (1) Wrench

Note: battery not included

Specs

–
Product Type:

Rotary Tool

Voltage:

12v

Size:

1/32"

1/16"

1/8"

3/32"

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

0

Length (Inches):

9-1/2"

Collet Capacity:

1/8"

RPM:

5000

32000

Power Source:

Battery

Weight (lbs):

1.3 lbs

Includes:

Cutting Wheels

Mandrel

Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy