Apply to be a TradeMaster!
Main product image of M12 Cordless 3/8" Impact Wrench w/ Ring (Tool Only)
Magnifying glass
Hover image to zoom

M12 Cordless 3/8" Impact Wrench w/ Ring (Tool Only)

Brand:
Milwaukee
SKU:
2463-20
Rating:
(0)
Q&A:
(0)
M12 Cordless 3/8" Impact Wrench w/ Ring (Tool Only)
Magnifying glass
Hover image to zoom
$191.57 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: RPM
2500 RPM
Product Highlight: Torque
1200 lb-in Torque
Product Highlight: Length (Inches)
6-1/2" Length

Description

–
Note: Battery & Charger Not Included

Overview

The M12 3/8" Impact Wrench delivers 1,200 in-lbs of torque for the toughest fasteners, up to 20% more than the competition. The forged steel impact mechanism provides maximum durability. The compact, lightweight design allows for fastening in the tightest spots. Additionally, an on-board battery fuel gauge displays remaining run time.

Features
  • Milwaukee Impact Mechanism delivers 1,200 in-lbs of torque
  • New ergonomic handle design for increased comfort
  • On-board battery fuel gauge displays remaining run time
  • 3/8" anvil with friction ring for fast and easy socket changes

Includes:
  • M12 3/8" Impact Wrench (Bare Tool)

Specs

–
Product Type:

Impact Wrench

Voltage:

12v

Size:

3/8"

Anvil Type:

Friction Ring

RPM:

2500

Torque:

1200 lb-in

IPM:

3300

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

0

Power Source:

Battery

Length (Inches):

6-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy