Shop Resideo Sale
Main product image of M12 Cordless 600 MCM Cable Cutter Kit
Magnifying glass
Hover image to zoom

M12 Cordless 600 MCM Cable Cutter Kit

Brand:
Milwaukee
SKU:
2472-21XC
Rating:
(0)
Q&A:
(0)
M12 Cordless 600 MCM Cable Cutter Kit
Magnifying glass
Hover image to zoom
$757.83 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Length (Inches)
10-1/2" Length

Description

–
Overview
Simplify cable cutting with the one cordless tool that fits comfortably in crowded panels and generates 5,000 pounds of force. With an open jaw, breakthrough powered ratcheting mechanism and superior blade geometry, the 600 MCM Cable Cutter fits into tight spaces and cuts effortlessly through large-diameter cable, leaving a clean, installation-ready cut. The compact size and scissor-style jaws enable cutting in crowded panels without looping, ratcheting or long arms. Ideal for electricians, datacomm, utility or service contractors or demolition crews, this cable cutter with 2-speed gear case delivers the power needed to cut large-diameter cable, and then switches into high speed to slice quickly through a variety of smaller and more common wire types. Powered by the revolutionary 12-volt REDLITHIUMTM Battery, this new cable cutter can deliver up to 150 cuts of 500 MCM copper per charge. A built-in LED light illuminates the line of cut. The Kit includes one M12TM Battery, a multi-voltage charger and carrying case.

Features
  • Powerful open jaws: Cut effortlessly through 600 MCM copper and 750 MCM aluminum
  • Superior blade geometry: Delivers a round and installation-ready cut
  • Breakthrough ratcheting mechanism: Fits into tight panels for more effective cutting
  • REDLITHIUM Battery technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Auto release lever: Cut, reload and quickly repeat for maximum productivity
  • 2-Speed gear box: Delivers power for large cables and speed for common smaller cables
  • Built-in LED light: Illuminates the line of cut

Includes:
  • M12 Cordless 600 MCM Cable Cutter (2472-20)
  • (1) M12 XC High Capacity REDLITHIUM Battery (48-11-2402)
  • M18 & M12 Multi-Voltage Charger (48-59-1812)
  • Carrying Case

Specs

–
Voltage:

12v

Cutting Capacity:

600 MCM

750 MCM

Expulsive Force:

5000 lbs

Power Source:

Battery

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

1

Length (Inches):

10-1/2"

Includes:

Carry Case

Charger

Weight (lbs):

6.2 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy