Apply to be a TradeMaster!
Main product image of M12 Force Logic Copper Press Tool (No Jaws), PACKOUT Cooler & PACKOUT Compact Organizer
Magnifying glass
Hover image to zoom

M12 Force Logic Copper Press Tool (No Jaws), PACKOUT Cooler & PACKOUT Compact Organizer

Brand:
Milwaukee
SKU:
2473-20-48-22-8302/8435
Rating:
(0)
Q&A:
(0)
M12 Force Logic Copper Press Tool (No Jaws), PACKOUT Cooler & PACKOUT Compact Organizer
Magnifying glass
Hover image to zoom
$2,161.90 each
In Stock
In Stock
Get 1 Tomorrow, Jul 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4", 1/2", 5/8", 1"
Product Highlight: Power Source
Battery
Product Highlight: Warranty
5 Year Tool/2 Year Battery Warranty

Description

The 2473-20-48-22-8302/8435 package includes the M12 Force Logic Copper Press Tool (No Jaws) (2473-20), the PACKOUT Cooler (48-22-8302) and the PACKOUT Compact Organizer (48-22-8435).

Package Includes:

(1) 2473-20M12 Force Logic Copper Press Tool (No Jaws)

The M12 Force Logic Press Tool is the single lightest press tool in the market today and represents a new level in portability and accessibility around installed pipe. Featuring a one-handed, in-line design, the M12 Force Logic Press Tool will operate nearly anywhere you can fit your arm. Utilizing Milwaukee Redlink Electronics, the M12 Force Logic Press Tool monitors the force output to ensure quality connections and provide the user peace of mind by visually indicating both a secure connection and when the tool needs calibration. Featuring the best calibration standard in the industry, the tool only require service every 32,000 crimps. This allows users up to 4X more connections between services, keeping the tool on the jobsite up to 4X longer than competitive units. When used with M12 Force Logic Press Jaws this tool delivers quality press connections on all major fitting brands including Viega ProPress Systems, Elkhart APOLLOXPRESS, and Grinnell G-Press copper systems. Powered by the M12 Red Lithium battery means this is the only press system where you can Cut, Fasten and Connect on One System.

Features:

  • The smallest and lightest press tool in the market at only 3.8 lbs
  • Balanced, in-line design suitable for one-handed use
  • Press indicator provides visual assurance of a quality connection
  • Industry leading 32,000 Cycles between calibration inspections
  • Interchangeable jaws (sold separately) enable the quick adjustments from 1/2" - 1-1/4"
  • M12 System provides up to 40+ solutions on one pack

(1) 48-22-8302: PACKOUT Cooler

The PACKOUT Cooler has an impact-resistant molded base that you can connect with other PACKOUT system components via integrated locking cleats. The leak-proof food grade liner and dual layer insulation ensure that the cooler holds ice for up to 24 hours. We constructed the durable jobsite lunch cooler with tear-resistant 1680D ballistic material, heavy duty zippers, and all-metal hardware so it can withstand harsh jobsite environments. The heavy duty cooler features an integrated tape measure clip that also works as a bottle opener and 4 storage pockets, allowing you to carry your food, beverages, and personal items to the job site each day. Our PACKOUT Modular Storage System allows you to customize and build your own storage system to easily transport and organize your tools and accessories.

Features:

  • Part of the PACKOUT Modular Storage System
  • Holds Ice for up to 24 Hours
  • Impact resistant polymer base
  • All Metal Hardware
  • Food Grade Leak-Proof Liner
  • No Sweat Exterior
  • 5 Storage Compartments
  • Tape measure clip with bottle opener
  • Included Padded Shoulder Strap

(1) 48-22-8435: PACKOUT Compact Organizer

The PACKOUT compact organizer is constructed with impact resistant materials so it can withstand harsh jobsite environments. An IP65 rated weather seal protects your tools, accessories, and small parts from rain and other jobsite debris. The small organizer's interior features 5 removable storage bins that are easily mountable on the jobsite for quick access. The transparent lid of the organizer seals the bins to prevent contents from migrating and shifting during transport. Heavy duty latches and reinforced hinges ensure that the compact organizer keeps the contents contained and protected. Our PACKOUT modular storage allows you to customize and build your own storage system to easily transport and organize your tools and accessories.

Features:

  • IP65 Rated Weather Seal
  • No-Travel Bins Seal Prevent Small Part Migration Between Bins
  • Clear Top For Easy Identification Of Contents
  • Integrated screw slots on the back of the bins allow them to be mounted to the wall
  • Heavy Duty Latches
  • Reinforced Hinge
  • Includes 4 small and 1 large bin

Specs

Battery Type:

M12 Lithium-Ion Battery

Product Type:

Bundle

Size:

3/4"

1/2"

5/8"

1"

Power Source:

Battery

Warranty:

5 Year Tool/2 Year Battery

Batteries Included:

0

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy