Apply to be a TradeMaster!
Main product image of M12 Force Logic Copper Press Tool (No Jaws)
Magnifying glass
Hover image to zoom

M12 Force Logic Copper Press Tool (No Jaws)

Brand:
Milwaukee
SKU:
2473-20
Rating:
(2)
Q&A:
(0)
M12 Force Logic Copper Press Tool (No Jaws)
Magnifying glass
Hover image to zoom
2473-20 has been discontinued
Discontinued July 29, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
M12 Force Logic Press Tool Kit w/ One-Key (No Jaws)
Brand:
Milwaukee
SKU:2573-20
(0)
Order by 6PM, receive 12 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2", 5/8", 3/4", 1"
Product Highlight: Warranty
5 Year Tool/2 Year Battery Warranty
Product Highlight: Power Source
Battery

Description

–
Please note: This product contains the bare tool only.

Features
  • The smallest and lightest press tool in the market at only 3.8 lbs
  • Balanced, in-line design suitable for one-handed use
  • Press indicator provides visual assurance of a quality connection
  • Industry leading 32,000 Cycles between calibration inspections
  • Interchangeable jaws (sold separately) enable the quick adjustments from 1/2" - 1-1/4"
  • M12™ System provides up to 40+ solutions on one pack

Overview
The M12™ Force Logic™ Press Tool is the single lightest press tool in the market today and represents a new level in portability and accessibility around installed pipe. Featuring a one-handed, in-line design, the M12™ Force Logic™ Press Tool will operate nearly anywhere you can fit your arm. Utilizing Milwaukee® Redlink™ Electronics, the M12™ Force Logic™ Press Tool monitors the force output to ensure quality connections and provide the user peace of mind by visually indicating both a secure connection and when the tool needs calibration. Featuring the best calibration standard in the industry, the tool only require service every 32,000 crimps. This allows users up to 4X more connections between services, keeping the tool on the jobsite up to 4X longer than competitive units. When used with M12™ Force Logic Press Jaws this tool delivers quality press connections on all major fitting brands including Viega® ProPress™ Systems, Elkhart® APOLLOXPRESS™, and Grinnell® G-Press copper systems. Powered by the M12™ Red Lithium battery means this is the only press system where you can Cut, Fasten and Connect on One System.

Specs

–
Product Type:

Press Tool

Battery Type:

M12 Lithium-Ion Battery

Size:

1/2"

5/8"

3/4"

1"

Power Source:

Battery

Batteries Included:

0

Warranty:

5 Year Tool/2 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Think Twice

On My 2nd (tool Only)less Than 2 Yrs Old Would Consider Ridgid But Have Milwaukee Jaws And Pivot Jaws So Stuck Buying Just The Tool Cant Wait 2 -4 Weeks For Warranty Work
Bill@Archer Mechanical
NJ
12 months ago
Was this review helpful to you?

M12 pro press for the win!

I currently own 4 of these m12 pro press units, they do about 4 water heaters a day and last about 5 years before having issues. We press copper, pex and black iron. Very pleased
Rochester plumber
Rochester ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?