Apply to be a TradeMaster!
Main product image of M12 FUEL 3/8" x 13" Bandfile (Bare Tool)
Magnifying glass
Hover image to zoom

M12 FUEL 3/8" x 13" Bandfile (Bare Tool)

Brand:
Milwaukee
SKU:
2483-20
Rating:
(0)
Q&A:
(0)
M12 FUEL 3/8" x 13" Bandfile (Bare Tool)
Magnifying glass
Hover image to zoom
$377.35 each
In Stock
In Stock
Get 13 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 13"
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
12v

Description

–
Overview
Milwaukee's M12 FUEL 3/8" X 13" Bandfile is the first cordless bandfile that delivers pneumatic performance, size, and features for professional automotive, industrial, and metalworking users. The bandfile delivers the fastest spot weld removal by leveraging our POWERSTATE Brushless Motor Technology. This MILWAUKEE bandfile delivers unmatched control with two-speed settings, a forward/Reverse function, a lock-on button, and a variable speed trigger. The Milwaukee M12 FUEL Bandfile has a Tool-Free 360 degreeArm Rotation and provides greater mobility & access. With the M12 REDLITHIUM XC4.0 Battery, this product removes up to 65 spot welds per charge.

Product Features
  • Best in Class Spot Weld Removal Rate
  • 2 Speed Adjustment Settings (High 3,600 SFM | Low 1,800 SFM)
  • Forward & Reverse
  • Lock-on Button Variable Speed Trigger
  • Tool-Free Arm Rotation
  • 360 Degree Arm Rotation
  • Tool-Free Belt Change
  • Belt Alignment Adjustment
  • Replaceable Contact Wheel
  • Includes: (2) 60 Grit 3/8" x 13" Sanding Belts
Product Specifications
  • Tool Warranty: 3 Year Limited Warranty
  • Power Source: Cordless
  • Motor Type: POWERSTATE Brushless
  • Length: 9.13 in
  • Weight: 1.89 lb
  • Height: 2.2 in
  • Width: 4.9 in
  • Brushless: yes
  • Battery System: M12

Specs

–
Product Type:

Polisher/Sander

Voltage:

12v

Power Source:

Cordless

Warranty:

3 Year Limited

Speeds:

2

Size:

3/8" x 13"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy