Apply to be a TradeMaster!
Main product image of M12 FUEL 1/4" Right Angle Die Grinder
Magnifying glass
Hover image to zoom

M12 FUEL 1/4" Right Angle Die Grinder

Brand:
Milwaukee
SKU:
2485-20
Rating:
(0)
Q&A:
(0)
M12 FUEL 1/4" Right Angle Die Grinder
Magnifying glass
Hover image to zoom
2485-20 has been discontinued
Discontinued December 22, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
12v
Product Highlight: RPM
24500 RPM
Product Highlight: Diameter
1/4" Diameter

Description

–
The M12 FUEL 1/4" Right Angle Die Grinder is the first cordless right angle die grinder that delivers the performance and size professional service mechanics demand. The die grinder delivers 20% more power than pneumatic competition and features our POWERSTATE Brushless Motor Technology. The cordless die grinder provides you with up to .3 HP performance, best-in-class size to help fit in tight places, and offers you greater mobility and access. The M12 die grinder features a 4-Mode speed control and responsive variable-speed trigger giving you unmatched control.

Product Features
  • 20% More Power Than Pneumatic
  • 0.3 HP Motor Output
  • 4-MODE SPEED CONTROL
  • Greater Mobility and Access
  • Optimum performance with 2" Accessories
  • POWERSTATE Brushless Motor Technology
  • M12 REDLITHIUM Battery Technology
  • Part of the M12 System

Specs

–
Product Type:

Grinder

Voltage:

12v

RPM:

24500

Diameter:

1/4"

Batteries Included:

0

Power Source:

Cordless

Arbor:

1/4"

Battery Type:

M12 REDLITHIUM

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm