Apply to be a TradeMaster!
Main product image of M12 FUEL 1/4" Straight Die Grinder
Magnifying glass
Hover image to zoom

M12 FUEL 1/4" Straight Die Grinder

Brand:
Milwaukee
SKU:
2486-20
Rating:
(0)
Q&A:
(0)
M12 FUEL 1/4" Straight Die Grinder
Magnifying glass
Hover image to zoom
$278.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
12v
Product Highlight: RPM
24500 RPM
Product Highlight: Diameter
1/4" Diameter

Description

–
The M12 FUEL 1/4" Straight Die Grinder is designed to replace pneumatic die grinders. The die grinder provides you with up to .3 HP performance to outperform pneumatic die grinders by 20%. The M12 inline die grinder features 3-Mode speed control and a responsive variable-speed trigger giving you unmatched control with your most common accessories. The cordless die grinder provides you with greater access and mobility, eliminating the frustrations of hoses and compressors.

Product Features
  • 0% More Power Than Pneumatic
  • 0.3 HP Motor Output
  • 3-MODE SPEED CONTROL
  • Greater Mobility and Access
  • Optimum performance with 2" Accessories
  • POWERSTATE Brushless Motor Technology
  • M12 REDLITHIUM Battery Technology
  • Part of the M12 System

Specs

–
Product Type:

Grinder

Voltage:

12v

RPM:

24500

Diameter:

1/4"

Batteries Included:

0

Power Source:

Cordless

Arbor:

1/4"

Battery Type:

M12 REDLITHIUM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy