Apply to be a TradeMaster!
Main product image of M12 FUEL 1/4" Straight Die Grinder Kit, 2486-22
Magnifying glass
Hover image to zoom

M12 FUEL 1/4" Straight Die Grinder Kit, 2486-22

Brand:
Milwaukee
SKU:
2486-22
Rating:
(0)
Q&A:
(0)
M12 FUEL 1/4" Straight Die Grinder Kit, 2486-22
Magnifying glass
Hover image to zoom
$430.04 each
In Stock
In Stock
Get 33 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE M12 FUEL 1/4" Straight Die Grinder Kit is designed to replace pneumatic die grinders. The die grinder delivers up to .3 HP performance to outperform pneumatic die grinders by 20%. The M12 inline die grinder has 3-Mode RPM control and a responsive variable-speed trigger providing unmatched control with most common accessories. The cordless die grinder provides greater access and mobility, eliminating the frustrations of hoses and compressors. This kit includes two M12 REDLITHIUM 2.0 batteries.
  • 0.3 HP Motor Output
  • 4-MODE RPM CONTROL
  • Greater Mobility and Access
  • Optimum performance with 2" Accessories
  • POWERSTATE Brushless Motor Technology
  • M12 REDLITHIUM Battery Technology

Specs

–
Product Type:

Grinder

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy