Apply to be a TradeMaster!
M12 FUEL 16 Gauge Scroll Shear (Tool Only), 2487-20

M12 FUEL 16 Gauge Scroll Shear (Tool Only), 2487-20

Brand:
Milwaukee
SKU:
2487-20
Rating:
(0)
Q&A:
(0)
M12 FUEL 16 Gauge Scroll Shear (Tool Only), 2487-20
$299.00 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty Warranty

Description

–

Product Overview

This item is a M12 FUEL 16 Gauge Scroll Shear (Tool Only), 2487-20 manufactured by Milwaukee.

Our M12 FUEL 16-Gauge Scroll Shear is a compact, lightweight tool that provides fast, debris-free cuts with the same cutting capacity as its corded competitors. Our M12 FUEL 16-Gauge Scroll Shear can make 1/2" radius cuts, providing control and precision in 16-gauge mild steel, 18-gauge stainless steel, and 26-gauge spiral seams. This new tool features a 5-mode variable-speed dial with an additional Auto-Load mode, allowing the user to adjust the speed in real time to provide maximum control and productivity. Our compact and lightweight M12 FUEL 16-Gauge Scroll Shear's form factor enables greater access and mobility on the jobsite.

Features

  • Fast, debris-free cuts in 16-gauge mild steel
  • Power to cut 18-gauge stainless, 16-gauge Aluminum, and 26-gauge spiral duct seams
  • Tight 1/2" radial turns for precision control
  • 5-Mode variable speed dial to allow users to adjust the speed to the application for maximum control
  • Auto-Load feature to allow the user to start slowly when making precise cuts, and automatically ramp up to the highest speed once under load, to provide unmatched productivity
  • Light weight and balanced for a comfortable grip
  • LED Work Light
  • POWERSTATE Brushless Motor Technology provides more power, more run-time, and longer life
  • Part of the M12 System, featuring over 250+ Tools

Specs

–
Battery Type:

M12

Features:

Slide

Warranty:

5 Year Limited Warranty

Product Type:

Shear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy