Apply to be a TradeMaster!
Main product image of M12 Soldering Iron (Tool Only)
Magnifying glass
Hover image to zoom
M12 Soldering Iron (Tool Only)
Magnifying glass
Hover image to zoom
$130.66 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–

Overview


The M12 Soldering Iron delivers fast application speeds by reaching operational temperature in under 18 seconds and maintaining an optimized temperature throughout the most demanding applications. The heat indicator utilizes REDLINK INTELLEGENCE to notify users when the tool is ready-to-use and safe-to-store, eliminating the guesswork. The 3-stop pivoting head provides unmatched access by allowing users the ability to adapt the tool for the application and solder in more confined spaces. The M12 Soldering Iron powered by REDLITHIUM battery technology delivers up to 40 minutes of run-time on a M12 Compact Battery Pack.


Features

  • Heats Quickly, Maintains Optimized Temperature
  • Ready-to-Use & Safe-to-Store Tip Indicator
  • 18 Second Heat Up Time
  • Green LED Indicates Operating Temperature Reached
  • Red LED Indicates Tool is Off and Still Hot
  • 3-Stop Pivoting Head: Delivers Unmatched Access
  • Tool-Free Tip Change: Easily Switch Between Chisel and Pointed Tips
  • LED Work Light
  • Compatible with all M12 Battery Packs
  • Part of the M12 System, Featuring 80+ Tools

Specifications:

  • Power Source: Cordless
  • Length: 10.060"
  • Weight: 0.480 lbs
  • Width: 1.136"
  • Compatible Batteries: Compatible with All M12 Chargers
  • Compatible Chargers: Compatible with All M12 Chargers
  • Max Temperature: 750°
  • Heat Output: 90w Heater
  • Battery System: M12

Specs

–
Voltage:

12v

Batteries Included:

1

Battery Type:

M12 Lithium-Ion Battery

Power Source:

Battery

Warranty:

5 Year

Features:

LED

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy