Shop Limited Time Deals
Main product image of M12 HAMMERVAC Universal Dust Extractor (Tool Only)
Magnifying glass
Hover image to zoom

M12 HAMMERVAC Universal Dust Extractor (Tool Only)

Brand:
Milwaukee
SKU:
2509-20
Rating:
(0)
Q&A:
(0)
M12 HAMMERVAC Universal Dust Extractor (Tool Only)
Magnifying glass
Hover image to zoom
2509-20 has been discontinued
Discontinued August 10, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Power Source
Cordless
Product Highlight: Voltage
12v

Description

Overview:
The M12™ HAMMERVAC™ Universal Dust Extractor is a comprehensive solution for eliminating dust when drilling with any SDS Plus rotary hammer. It is the industry's only onboard universal dust extractor. The universal side handle allows you to operate it with any SDS Plus hammer in the industry: corded, cordless, Milwaukee Brand, or other. The AUTOPULSE™ filter cleaning mechanism cleans the filter automatically after use, for OSHA Table One Compliance. You’ll be able to safely drill into common construction materials like concrete, stone, brick and mortar with the best protection from harmful respirable crystalline silica. Our cordless dust extractor allows you to drill up to 8"" in-depth and up to 1-1/4"" in diameter with the two included accessory nozzles designed for small and large diameters. The adjustable depth stop allows you to quickly and accurately set the desired hole depths. When the translucent dust box is full, it can be emptied without exposure by hooking it up to a large dust extractor to vacuum out the dust. This M12™ dust extractor has an Auto On/Off Mode to save you time and battery life by automatically activating suction when drilling. The MILWAUKEE® M12™ HAMMERVAC™ runs off any Milwaukee M12™ REDLITHIUM™ Battery to be a fully self-powered, cordless unit for maximum portability.

Includes
  • (1) M12 HAMMERVAC Universal Dust Extractor (Tool Only)
  • (1) Small Diameter Nozzle
  • (1) Large Diameter Nozzle
Product Features
  • OSHA TABLE 1 Compliant
  • AUTOPULSE™ Filter Cleaning Mechanism
  • Universal Side Handle
  • Capacity for drilling up to 8" in depth and 1-1/4" in diameter
  • Vacuum Port in dust box to allow user to remove dust without exposure
  • Adjustable Depth Gauge
  • Auto On Mode
  • Self-powered by Milwaukee M12™ REDLITHIUM™ Batteries
  • Small and Large Diameter Nozzles Included
  • Replaceable HEPA Filter Included
  • Power Source: Cordless
  • Battery System: M12

Specs

Product Type:

Dust Extractor

Batteries Included:

0

Battery Type:

M12 Lithium-Ion Battery

Voltage:

12v

Includes:

Extension Nozzle

Power Source:

Cordless

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm