Apply to be a TradeMaster!
Main product image of M12 FUEL High Speed Chain Snake for 1-1/4"-2" Pipes
Magnifying glass
Hover image to zoom

M12 FUEL High Speed Chain Snake for 1-1/4"-2" Pipes

Brand:
Milwaukee
SKU:
2519-21
Rating:
(1)
Q&A:
(0)
M12 FUEL High Speed Chain Snake for 1-1/4"-2" Pipes
Magnifying glass
Hover image to zoom
$999.99 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) M12 FUEL High Speed Chain Snake for 1-1/4"- 2" Pipes (2519-21); (1) 1-1/4" - 1-1/2" Standard Chain Knocker for 1/4" Cable (48-53-3033); (1) 2" Standard Chain Knocker for 1/4" Cable (48-53-3034); (1) 1/4" x 35' Cable (48-53-2519); (1) M12 REDLITHIUM XC6.0 Battery Pack (48-11-2460); (1) M12 Lithium-ion Battery Charger (48-59-2401); (20) Stainless Steel Set Screws; (1) Hex Key; (1) High Speed Chain Snake Lubricant; (3) Extra Sheath Segment

The MILWAUKEE M12 FUEL High Speed Chain Snake for 1-1/4"-2" Pipes delivers the most productive, compact way to clear with instant setup. The Chain Snake provides the power to clear up to 35' out delivering full power at max distance. The Chain Snake provides the easiest, most controlled wall-to-wall clean, featuring an infinite variable speed, an electronic foot pedal, and a mechanical clutch. Eliminate the hassle of extension cords, finding electrical outlets, and unreliable drill connections, the Chain Snake provides access to power anywhere. The included (1) M12 REDLITHIUM XC6.0 batteries allow the tool to clear 70' of build-up per charge. The M12 FUEL Chain Snake comes with 1-1/4" - 1-1/2" and 2" standard chain knockers to clear soft blockages and build-up. Additional accessories available: 1-1/4" - 1-1/2" Carbide (48-53-3035), 2" Carbide (48-3-3036), Penetrating Head (48-53-3037), and Replacement Cable (48-53-2519).
  • High Speed Chain Snake has the power to clear up to 35ft out
  • Provides the easiest, most controlled wall to wall clean
  • Included batteries allow you to clear 70ft of build-up per charge
  • Power To Clear up to 35' Out
  • Easiest, Most Controlled Wall to Wall Clean
  • Clear 70' of Build-Up Per Charge
  • Infinite Variable Speed Adjustment for a Controlled Cleaning Experience
  • Mechanical Clutch to Help Prevent Cable Damage in Bind Ups
  • Electronic Foot Pedal with Non-Slip Grip: Maximum Durability
  • Bi-Directional Cable for Improved Navigation
  • Partially Enclosed Drum for Mess Containment & Easy Cable Cleaning
  • Easy, Single-Handed Carry Design
  • Chain Knockers feature Stainless Steel Set Screws for Corrosion Resistance
  • Available Accessories: 1-1/4" - 1-1/2" Standard (48-53-3033), 2" Carbide (48-53-3034), 1-1/4" - 1-1/2" Carbide (48-53-3035), 2" Carbide (48-3-3036), Replacement Cable (48-53-2519), Grease Penetrating Head (48-53-3028)

Specs

–
Drain Size:

1-1/4"-2"

Battery Type:

M12 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I have had to buy it again and again

Works Great ! Love it ! Way better than others I have tried. Practically restores the pipe to Like new condition. Has eliminated no charge call backs. Also Highly sought After by thieves. Do yourself a favor and Place an air tag on it. These sorry excuses for Human beings will just open up the door and grab the closest eye candy. And the handy carry handle makes it easy to grab. Chain it to your truck to slow them down.
Tired of Losing
TX
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy