Apply to be a TradeMaster!
Main product image of M12 Fuel HACKZALL Cordless Reciprocating Saw (Tool Only)
Magnifying glass
Hover image to zoom

M12 Fuel HACKZALL Cordless Reciprocating Saw (Tool Only)

Brand:
Milwaukee
SKU:
2520-20
Rating:
(0)
Q&A:
(0)
M12 Fuel HACKZALL Cordless Reciprocating Saw (Tool Only)
Magnifying glass
Hover image to zoom
$159.00 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Torque
350 lb-in Torque

Description

–
The M12 FUEL™ HACKZALL® is the fastest cutting and most powerful saw in its class, delivering over 4X more run-time, up to 70% faster cutting, and up to 6X longer tool life than competitive saws. The compact, one-handed design provides superior control and the ability to make cuts in tight spaces. Its’ light weight design is optimal for overhead cutting applications.

Features:
  • The POWERSTATE™ Brushless Motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components.
  • REDLINK PLUS™ Intelligence ensures optimized performance and protects your investment from overload, overheating, and over-discharge.
  • The M12™ REDLITHIUM™ XC4.0 Battery Pack provides more work per charge and more work over the life of the pack than competitive batteries. The dual gear counter balance mechanism significantly reduces vibration, providing faster starts in metal and reduced user fatigue.
  • One-handed design provides superior control & versatility over a standard reciprocating saw
  • Compact size allows for cutting in tight spaces, and light weight makes overhead work easier


Note: Battery and Charger Not Included

Specs

–
Product Type:

Reciprocating Saw

Voltage:

12v

Torque:

350 lb-in

Stroke:

5/8"

SPM:

0-3000

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

0

Power Source:

Battery

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy