Shop Resideo Sale
Main product image of M12 Fuel HACKZALL Lithium-Ion Cordless Reciprocating Saw Kit
Magnifying glass
Hover image to zoom

M12 Fuel HACKZALL Lithium-Ion Cordless Reciprocating Saw Kit

Brand:
Milwaukee
SKU:
2520-21XC
Rating:
(0)
Q&A:
(0)
M12 Fuel HACKZALL Lithium-Ion Cordless Reciprocating Saw Kit
Magnifying glass
Hover image to zoom
$199.00 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Tool/3 Year Battery Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Torque
350 lb-in Torque

Description

–
The M12 FUEL™ HACKZALL® is the fastest cutting and most powerful saw in its class, delivering over 4X more run-time, up to 70% faster cutting, and up to 6X longer tool life than competitive saws. The compact, one-handed design provides superior control and the ability to make cuts in tight spaces. Its’ light weight design is optimal for overhead cutting applications.

The POWERSTATE™ Brushless Motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. REDLINK PLUS™ Intelligence ensures optimized performance and protects your investment from overload, overheating, and over-discharge.

The M12™ REDLITHIUM™ XC4.0 Battery Pack provides more work per charge and more work over the life of the pack than competitive batteries. The dual gear counter balance mechanism significantly reduces vibration, providing faster starts in metal and reduced user fatigue.

Features
  • One-handed design provides superior control & versatility over a standard recip saw
  • Compact size allows for cutting in tight spaces, and light weight makes overhead work easier
  • POWERSTATE™ Brushless Motor Supplies constant power for faster cuts and reduced heat for extended life
  • REDLINK PLUS™ Intelligence Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ XC 4.0 Battery Pack Provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries


Includes:
  • M12 FUEL HACKZALL Reciprocating Saw (2520-20)
  • Multi-Material Blade
  • M12 Lithium-Ion Battery Charger (48-59-2401)
  • M12 REDLITHIUM XC 4.0Ah Battery (48-11-2440)
  • Contractor Bag

Specs

–
Product Type:

Reciprocating Saw

Voltage:

12v

Torque:

350 lb-in

Stroke:

5/8"

SPM:

0-3000

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

1

Includes:

Charger

Carry Case

Power Source:

Battery

Warranty:

5 Year Tool/3 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy