Apply to be a TradeMaster!
Main product image of M12 Fuel 3" Compact Cut-Off Tool Kit
Magnifying glass
Hover image to zoom

M12 Fuel 3" Compact Cut-Off Tool Kit

Brand:
Milwaukee
SKU:
2522-21XC
Rating:
(0)
Q&A:
(0)
M12 Fuel 3" Compact Cut-Off Tool Kit
Magnifying glass
Hover image to zoom
$249.00 each
In Stock
In Stock
Get 1 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/16", 3"
Product Highlight: Power Source
Cordless
Product Highlight: RPM
20000 RPM

Description

–
Product Overview

The M12 FUEL 3" Compact Cut Off Tool delivers multi-material cutting capability in an ergonomic package, optimized for one-handed use. Spinning at 20,000 RPM and featuring a POWERSTATE Brushless Motor, the 2522 delivers fast and accurate cutting performance in a wide range of materials. The unique reversible blade rotation feature provides users ultimate control over material removal, along with the ability to select their desired blade rotation for the direction they need to cut. For ultimate cutting versatility, the 2522 ships with three accessories: a metal cut off wheel, a diamond tile blade, and a carbide abrasive blade. The M12 FUEL 3" Compact Cut Off Tool also includes a tool free accessory guard & shoe that includes a vacuum adapter for dust mitigation as well as cut depth adjustment. Lastly, the tool also features tool free guard adjustment and an LED light.

Product Includes
  • (1) M12 FUEL 3" Compact Cut Off Tool
  • (1) M12 REDLITHIUM XC 4.0 Extended Capacity Battery Pack
  • (1) M12 Lithium-ion Battery Charger
  • (1) 3" Carbide Abrasive Blade
  • (1) 3" Diamond Tile Blade
  • (1) Blade Wrench
  • (1) Metal Cut Off Wheel
  • (1) 7/16" Flange Adapter
  • (1) Shoe Guard
  • (1) Contractor Bag
Product Features
  • 20,000 RPM for fast and accurate cutting performance
  • Reversible blade rotation for ultimate cutting control
  • Part of the M12 System, featuring over 80+ tools
  • POWERSTATE Brushless Motor delivers maximum power and long motor life
  • REDLINK PLUS intelligence provides optimized performance and overload protection
  • Tool free guard adjustment for convenience and ease of use
  • Compatible with common 3" cut off wheels with 3/8" arbor
  • Includes 7/16" flange adapter for compatibility with 3" Dremel Saw-Max accessories
  • LED light for improved visibility in confined spaces and low light situations
Product Specifications
  • Voltage: 12V
  • Height: 3.15"
  • Length: 7.05"
  • Weight: 1.52 lbs
  • Width: 4.72"
  • Power Source: Cordless
  • Battery System: M12

Specs

–
Product Type:

Kit

Blade

Cut-Off Saw

Shoe Covers

Batteries Included:

1

Battery Type:

M12 REDLITHIUM

Includes:

Contractor Bag

Blade Wrench

Charger

Blade Material:

Diamond

Carbide

Size:

7/16"

3"

Power Source:

Cordless

RPM:

20000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy