Apply to be a TradeMaster!
Main product image of M12 Brushless Rotary Tool Kit, 2525-21
Magnifying glass
Hover image to zoom

M12 Brushless Rotary Tool Kit, 2525-21

Brand:
Milwaukee
SKU:
2525-21
Rating:
(0)
Q&A:
(0)
M12 Brushless Rotary Tool Kit, 2525-21
Magnifying glass
Hover image to zoom
$275.91 each
In Stock
In Stock
Get 17 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Designed for the professional tradesperson, the MILWAUKEE M12 Brushless Rotary Tool is optimized for power, precision, and productivity on the jobsite. The new M12 Brushless Rotary Tool delivers unmatched performance with the fastest application speed, and 30% higher RPM under load. The brushless motor, REDLINK Intelligence, and steel collet design provides longer life and class-leading durability. The variable speed interface offers RPM adjustments from 27,500 to 5,000, with 12-speed settings to complete a wide range of cutting, grinding, sanding, and polishing applications. The compact size of 0.8 lbs and ergonomic contour grip provides greater comfort and control during usage, while the LED light illuminates the workpiece. The integrated collet wrench allows for quick accessory changes with an included 1/8" collet, with compatibility for standard sizes at 1/32", 1/16", and 3/32" (all sold separately). The Milwaukee battery-powered rotary tool also features a battery fuel gauge and carries our industry-leading 5-year limited power tool warranty.
  • Fastest Applications, Most Durable.
  • Best-In-Class Application Speed with 30% Faster RPM Under Load.
  • Brushless Motor, Redlink Intelligence, and steel collet design delivers longer tool life and greater reliability.
  • Variable speed with 12 settings offers RPM adjustments from 27,500 to 5,000.
  • Compact design at 0.8 lbs and ergonomic grip provides greater comfort and control.
  • Integrated collet wrench allows for quick accessory changes with less downtime.
  • Included 1/8" collet. Compatible with 1/32", 1/16", and 3/32" (not included).
  • Compatible with over 150+ tools on the M12 System
  • Fits all M12 battery packs.
  • 5-Year Limited Power Tool Warranty
  • Includes: (1) M12 Brushless Rotary Tool, (1) M12 REDLITHIUM CP2.0 Battery, M12 Charger, (3) Multi-Material Cut Off Wheels, Mandrel, Wrench, and Contractor Bag
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy