Apply to be a TradeMaster!
Main product image of M12 FUEL Oscillating Multi-Tool Kit
Magnifying glass
Hover image to zoom

M12 FUEL Oscillating Multi-Tool Kit

Brand:
Milwaukee
SKU:
2526-21XC
Rating:
(1)
Q&A:
(0)
M12 FUEL Oscillating Multi-Tool Kit
Magnifying glass
Hover image to zoom
$327.47 each
In Stock
In Stock
Get 11 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v
Product Highlight: Temperature Range (F)
0°F to 125°F
Product Highlight: Power Source
Corded

Description

–
The M12 FUEL Oscillating Multi-Tool Kit generates the fastest 12V cut speed, lowest full-tool vibration, and delivers tool-free blade change for faster accessory changes and no misplaced tools. The POWERSTATE Brushless Motor delivers 10,000 to 20,000 OPM while maintaining its speed under load better than the competition to provide the fastest cuts of any 12V competitor. The vibration isolating tool design minimizes vibration making your cuts more comfortable with less fatigue. REDLINK PLUS Intelligence ensures unmatched levels of performance, protection, and compatibility. The M12 REDLITHIUM XC4.0 battery delivers most work of any 12V battery on the market. The MILWAUKEE M12 FUEL Oscillating Multi-Tool has a 12-Setting Dial allowing you to adjust the speed to the application, and an integrated LED light for maximum visibility.

Features
  • POWERSTATE Brushless Motor: Purposely built for the M12 FUEL Oscillating Multi-Tool combined with 10,000 to 20,000 OPM provides the fastest speed of cut on a 12V Platform
  • REDLINK PLUS Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • REDLITHIUM Battery Pack: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack lifespan than any battery on the market.
  • Tool Free Blade Change for Faster Accessory Changes
  • Variable Speed Dial to Allow Users to Adjust the Speed to the Application
  • LED Light for better Visibility in Low-Light Situations
  • Oscillation Angle: 3.9 Degrees for Faster Cutting
  • Vibration Dampening Technology for Lowest Full Tool Vibration
  • Compatible with all M12 Batteries
Includes:
  • (1)M12 FUEL Oscillating Multi-Tool(2526-20)
  • (1)M12 REDLITHIUM XC 4.0 Extended Capacity Battery Pack(48-11-2440)
  • (1)M12 Lithium-ion Battery Charger (48-59-2401)
  • (1)OPEN-LOK 1-3/8" HCS WOOD BLADE 1PK(49-25-1101)
  • (1)3-1/2" 60 Grit Triangle Sandpaper
  • (1)3-1/2" 80 Grit Triangle Sandpaper
  • (2)3-1/2" 120 Grit Triangle Sandpaper
  • (1)3-1/2" 240 Grit Triangle Sandpaper
Specifications:
  • Power Source: Cordless
  • Battery System: M12

Specs

–
Product Type:

Kit

Multi-Tool

Voltage:

12v

Temperature Range (F):

0°F to 125°F

Power Source:

Corded

Battery Type:

M12 REDLITHIUM

Includes:

Sanding Sheets

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Versatile tool with quick blade change and plenty of power

Everything from cutting ABS pipe in the wall to delicate wood trimming with the right blade.
Midwest Firecraft
St Paul, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy