Apply to be a TradeMaster!
Main product image of 6" M12 FUEL HATCHET Pruning Saw (Tool Only)
Magnifying glass
Hover image to zoom

6" M12 FUEL HATCHET Pruning Saw (Tool Only)

Brand:
Milwaukee
SKU:
2527-20
Rating:
(0)
Q&A:
(0)
6" M12 FUEL HATCHET Pruning Saw (Tool Only)
Magnifying glass
Hover image to zoom
$199.00 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless

Description

–
Overview

The M12 FUEL™ HATCHET™ 6" Pruning Saw delivers unmatched control & access, has the power to cut 3" hardwoods, and delivers up to 120 cuts per charge. This electric pruning saw is designed to meet the ergonomic, performance, and durability needs of landscape maintenance professionals. Weighing less than 5 lbs and featuring a compact design, the cordless pruning saw gives you increased control and maneuverability in tight access areas. The POWERSTATE™ Brushless Motor delivers the power to complete cuts in demanding hardwood materials. The REDLINK PLUS™ Intelligence enables full-circle communication between the tool and battery, providing you with unmatched levels of performance, protection, and productivity. The advanced electronic package also delivers an instant throttle response and a variable speed trigger for ultimate control over the power range. The M12™ REDLITHIUM™ XC 4.0Ah Battery (sold separately) delivers best in class run-time and performance. This pruning saw features a full house chain, easy access chain tensioner, automatic oiler, metal bucking spikes, and onboard storage for the scrench. The MILWAUKEE® M12 FUEL™ HATCHET™ 6" Pruning Saw is part of the M12™ System which is fully compatible with over 100 solutions. In addition to the Pruning Saw (2527-20), this product includes (1) Oregon 6" Bar & Chain, (1) Scabbard, and (1) Scrench.

Includes
  • (1) M12 FUEL™ HATCHET™ 6” Pruning Saw (Tool-Only)(2527-20)
Features
  • POWERSTATE™ Brushless Motor delivers the power to complete cuts in demanding materials
  • Full House Chain minimizes vibration and delivers clean cuts
  • Easy Access Chain Tensioner allows for quick adjustments to chain tension
  • Automatic Oiler delivers proper chain lubrication and increased productivity
  • Translucent Oil Reservoir allows for clear visibility to oil levels
  • All Metal Bucking Spikes allow for increased leverage during applications
  • Variable Speed Trigger increases user control
  • Onboard Storage for Scrench
  • Tool with battery weighs less than 5 lbs
  • Part of the M12™ System, featuring over 100 solutions.
Product Specifications
  • Tool Warranty: 3 Year Limited Warranty
  • Power Source: Cordless
  • Length: 16.56 in
  • Weight: 4.1 lb
  • Height: 9.12 in
  • Width: 3.76 in
  • Battery System: M12

Specs

–
Product Type:

Pruning Saw

Battery Type:

M12 Lithium-Ion Battery

Power Source:

Cordless

Includes:

Batteries

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy