Shop Resideo Sale
Main product image of M12 FUEL ProPEX Expander w/ 1/2", 3/4", and 1" Heads
Magnifying glass
Hover image to zoom

M12 FUEL ProPEX Expander w/ 1/2", 3/4", and 1" Heads

Brand:
Milwaukee
SKU:
2532-20
Rating:
(4)
Q&A:
(0)
M12 FUEL ProPEX Expander w/ 1/2", 3/4", and 1" Heads
Magnifying glass
Hover image to zoom
$529.99 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tubing Compatibility
PEX-a
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Voltage
12v

Description

–

Milwaukee's M12 FUEL ProPEX Expander unlocks a breakthrough in productivity for plumbing installers, delivering the fastest 3/8"-1" expansions. Featuring an auto-rotating head, the expander provides you with uniform expansions for the most consistent installations. In combination with the ProPEX Expander Heads with RAPID SEAL, installers will experience up to 65% faster sealing of connections as temperatures decrease, reducing the time before pressure testing. An extended dual actuating trigger and a compact right-angle design provide you with easy access in tight locations. All-metal gears and an integrated metal frame deliver maximum durability on the job site. The POWERSTATE Brushless Motor offers the fastest expansions yet runs cooler with no wearable components. The REDLITHIUM 2.0 Compact Battery Pack provides up to 20% more power, 2X more recharges than standard lithium-ion batteries, and best-in-class performance in extreme jobsite conditions. REDLINK PLUS intelligence ensures optimized performance and protection from overload, overheating, and over-discharge. The onboard fuel gauge helps you monitor the charge more accurately, so there's less downtime on the job. The MILWAUKEE expander is designed for UPONOR ProPEX connections to deliver fast potable water installations from expansion to seal.


Includes

  • (1) M12 FUEL ProPEX Expander w/ 1/2"-1" RAPID SEAL ProPEX Expander Heads (2532-20)
  • (1) 1/2" ProPEX Expander Heads w/ RAPID SEAL (49-16-2414)
  • (1) 3/4" ProPEX Expander Heads w/ RAPID SEAL (49-16-2416)
  • (1) 1" ProPEX Expander Heads w/ RAPID SEAL (49-16-2418)
  • (1) ProPEX Expander Cone Grease (49-08-2400)
  • (1) Carry Case


Product Features

  • Auto-rotating mechanism provides quick, uniform expansions
  • ProPEX Expander Heads with RAPID SEAL for up to 65% faster sealing at 45 degrees
  • Compact, right angle design for one-handed use
  • Battery fuel gauge displays remaining run-time
  • Compatible with all M12 batteries and chargers
  • Fastest 3/8"-1" expansions for up to 35% faster connections
  • Extended dual actuating trigger for easy reach in confined spaces
  • All-metal gears and integrated metal frame for maximum jobsite durability
  • LED work light illuminates the workspace in dark locations


Specs

–
Product Type:

Expansion Tool

Voltage:

12v

Capacity:

3/8" - 1"

Stroke Length:

14mm

Speeds:

60 SPM

Head Compatibility:

M12 (Rotate)

Heads Included:

3/4"

1/2"

1"

Auto-Rotation:

Built-In

Features:

LED Light

Battery Fuel Gauge

Charge Time:

30 Minutes

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX-a

PEX Size:

3/8"

1/2"

5/8"

3/4"

1"

Type:

Tool

Application:

1/2" PEX

3/4" PEX

1" PEX

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPEX EP Tee
SKU: Q4755050
Uponor (Wirsbo)

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Amazing Tool

I Was Skeptical At First, And Waited A Year To Purchase. I Had A Hard Time Justifying Purchasing Such An Expensive Tool For Pex. My Biggest Regret Is That I Waited So Long. Makes Pex Instalation A Breeze. Fits In tight Locations.
Charles
Indiana
3 years ago
Was this review helpful to you?

Great for Pex

Expensive, but if you want to do Uponor Propex, I guess you need it. There is a hand-held version if you are a homeowner and only doing a few fittings, but this fits into tight spaces and automatically rotates the head while you use it. Be careful, this one doesn't come with the charger or batteries. See 2532-22 for that one.
Moose
Bemidji, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Nice machine
Rodrigocrici
Boston
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

does the job well. fits into tight spots

I can't imagine trying to use any other method of PEX fastening. This is fast, and fits into small spaces.
JL
Suffolk County Long Island
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy