Apply to be a TradeMaster!
Main product image of M18 FUEL 8" Hedge Trimmer Kit, 2533-21
Magnifying glass
Hover image to zoom

M18 FUEL 8" Hedge Trimmer Kit, 2533-21

Brand:
Milwaukee
SKU:
2533-21
Rating:
(0)
Q&A:
(0)
M18 FUEL 8" Hedge Trimmer Kit, 2533-21
Magnifying glass
Hover image to zoom
$292.75 each
In Stock
In Stock
Get 1 Mon, Sep 28 - Wed, Sep 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
8" Length

Description

Our MILWAUKEE M12 FUEL 8 Hedge Trimmer is designed to meet the detail trimming needs of landscape maintenance professionals. Compared to a full size hedge trimmer the compact design delivers a lighter weight and one-handed use to make it easier to control in tight access applications. When running into more demanding applications the trimmer has the power to cut ½ branches while also being the fastest cutting in its class for increased application speed and overall productivity. The blade tip guard prevents damage to the property and the blades. Included in the kit is our Hedge Trimmer, M12 REDLITHIUM XC4.0 battery, and M12 Charger. Our M12 FUEL hedge trimmer is fully compatible with 150+ solutions within the M12 system.

Features:
  • Increased Control and Access
  • Power to Cut 1/2" Branches
  • Fastest Cutting
  • One Hand Use
  • 8" Blade
  • Cut Capacity: 1/2"
  • Strokes Per Minute: 2,700
  • Weight: 3.6 Lbs. (with battery)
  • POWERSTATE Brushless Motor: delivers 2700 SPM delivering the fastest cutting subcompact hedge trimmer.
  • REDLITHIUM batteries deliver more work per charge and more work over the life of the battery

Specs

Product Type:

Hedge Trimmer

Length (Inches):

8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy