Apply to be a TradeMaster!
Main product image of M12 FUEL 3" Random Orbital Detail Sander
Magnifying glass
Hover image to zoom

M12 FUEL 3" Random Orbital Detail Sander

Brand:
Milwaukee
SKU:
2535-20
Rating:
(0)
Q&A:
(0)
M12 FUEL 3" Random Orbital Detail Sander
Magnifying glass
Hover image to zoom
$199.00 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Power Source
Cordless
Product Highlight: Material
Metal

Description

–
Designed for the professional carpenter, remodeler, or general contractor; the MILWAUKEE M12 FUEL 3" Random Orbital Detail Sander combines the power and efficiency to sand the toughest materials on site while the compact pad size allows for delicate, controlled sanding during the installation of trim, railings or other refinishing applications. This sander delivers precise removal for spot sanding, more control and maneuverability, and over 80% dust collection. Ergonomically engineered the sander has greater access to hard-to-reach areas and active dust extraction for minimal dust build-up with the versatility to utilize the included bag or universal hose adapter. The sander features a random orbital sanding motion with a 3/32" orbit diameter to deliver a clean, consistent stain-grade surface finish, a variable speed trigger with a lock-on button, and four-speed settings from 10K - 4K for control across a wide variety of materials. The lightweight design at 2 lbs provides unmatched maneuverability and reduced fatigue when used across multiple orientations. The adjustable On/Off LED light bar illuminates 270 degrees for maximum visibility of the work area. The optional sponge pad allows the abrasive to contour to the work surface when working with complex trim profiles, while the pad saver protects against heat buildup to extend the life of the backing pad. The 3" Random Orbital Sander is backed by Milwaukee's industry-leading 5-year limited power tool warranty.

Specs

–
Size:

3"

Material:

Metal

Product Type:

Disc Sander

Power Source:

Cordless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy