Apply to be a TradeMaster!
Main product image of M12 FUEL 18 Gauge Compact Brad Nailer
Magnifying glass
Hover image to zoom

M12 FUEL 18 Gauge Compact Brad Nailer

Brand:
Milwaukee
SKU:
2541-20
Rating:
(0)
Q&A:
(0)
M12 FUEL 18 Gauge Compact Brad Nailer
Magnifying glass
Hover image to zoom
$340.02 each
In Stock
In Stock
Get 6 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) M12 FUEL 18 Gauge Compact Brad Nailer (2541-20)

The MILWAUKEE M12 FUEL 18 Gauge Compact Brad Nailer delivers peak productivity at the jobsite, providing users with unmatched nailing performance and access to tight spaces with the compact, lightweight, ergonomic design. Leveraging a nitrogen air spring mechanism, this brad nailer enables users to sink 5/8" - 1-1/2" brad nails to the proper depth in both hard and soft materials while leaving clean, consistent nail holes. Because of the compact design, the M12 FUEL 18 Gauge Compact Brad Nailer delivers the most access of any cordless brad nailer in the lightest weight design at only 4.6lbs when paired with the MILWAUKEE M12 REDLITHIUM 2.0 battery. When paired with an M12 CP2.0 Battery, the M12 FUEL 18 Gauge Compact Brad Nailer provides over 700 nail fires on a single battery charge. For additional run time, the M12 FUEL 18 Gauge Compact Brad Nailer is fully compatible with all Milwaukee M12 REDLITHIUM Batteries.
  • Most access of any cordless brad nailer
  • Lightest weight design at only 4.6lbs
  • Sink brad nails to the proper depth in hard and soft materials
  • Most Cordless Access
  • Lightest Cordless Brad Nailer
  • Power to Nail Hardwoods
  • 5/8" - 1-1/2" Nail Lengths
  • Tool Free Depth Adjustment
  • Tool Free Jam Clearing Latch
  • Sequential and Contact Actuation
  • Tip Storage On Magazine
  • Reversible Belt Hook

Specs

–
Product Type:

Brad Nailer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy