Apply to be a TradeMaster!
Main product image of M12 FUEL Jig Saw, 2545-20
Magnifying glass
Hover image to zoom

M12 FUEL Jig Saw, 2545-20

Brand:
Milwaukee
SKU:
2545-20
Rating:
(0)
Q&A:
(0)
M12 FUEL Jig Saw, 2545-20
Magnifying glass
Hover image to zoom
$199.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Material
Metal

Description

–
Designed for the professional carpenter and remodeler, the MILWAUKEE M12 FUEL Jig Saw is optimized for power and precision on the jobsite. The M12 FUEL Jig Saw delivers the Fastest 12V Blade Speed Under Load, More Control in More Orientations, and Maximum Cut Line Visibility. The POWERSTATE Brushless Motor and REDLINK PLUS intelligence delivers 3000 strokes per minute at a 7/8" stroke for clean, controlled cuts in a wide variety of finish materials. The compact size, low vibration, and ergonomic barrel-grip design provide more control across standard and inverted orientations of usage. The saw is equipped with an on/off LED light and an on/off dust blower to optimize cut line visibility for the application at hand. The M12 FUEL Jig Saw features orbital action with 5 adjustment levels, variable speed dial, blade storage, tool-less blade change, and a durable aluminum base plate with bevel detents, and carries our industry-leading 5-year limited power tool warranty.
  • POWERSTATE Brushless Motor: Generates the power to cut hardwoods and metals under load.
  • REDLINK PLUS Intelligence: Ensures maximum performance and protects from overloads, heating, and over-discharge.
  • Ergonomic barrel grip design delivers more control and enhanced maneuverability.
  • Variable speed dial provides 5 adjustment settings that range from 3000 - 800 SPM.
  • Orbital action with 5 adjustment levels offers greater cut versatility in application.
  • LED light illuminates the workpiece and allows user to turn off during inverted use.
  • Integrated blower clears the cut line of debris and allows user to turn off when using dust extraction.
  • On-board blade storage
  • Tool-free quick eject blade change

Specs

–
Power Source:

Battery

Material:

Metal

Application:

Wood

Metal

Plastic

Country of Origin:

China

Battery Type:

M12 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy