Apply to be a TradeMaster!
Main product image of M12 Rivet Tool (Tool Only)
Magnifying glass
Hover image to zoom
M12 Rivet Tool (Tool Only)
Magnifying glass
Hover image to zoom
$336.14 each
In Stock
In Stock
Get 2 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/32", 3/16", 1/8", 5/32"
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–
Our M12 23 Gauge Pin Nailer Kit features the most compact cordless pin nailer, combining precision and power to deliver the performance that professional carpenters and remodelers demand, without the hassle of a compressor hose or gas cartridge. The MILWAUKEE 23 Gauge Pin Nailer provides you with unmatched productivity and accessibility in tight spaces and confined corners with a lightweight, ergonomic design. The nitrogen air spring mechanism allows the nailer to consistently sink pin nails at proper depth into hard or softwoods while leaving small, clean nail holes. The double-action trigger and non-marring precision point tip allow you to perform sequential driving and accurate pin placement into delicate trim pieces. The dry-fire lockout feature prevents misfires and workpiece damage. The M12 Pin Nailer drives 23-gauge headless pin nails ranging in length from 1/2" to 1-3/8" and features all-day run time with up to 750 pin nails per charge when paired with our M12 REDLITHIUM CP1.5 battery pack. This battery-powered pin nailer also features a magazine reload indicator, tool-free drive depth adjustment, reversible belt clip, LED light, battery fuel gauge, secondary work contact tip, and carries our industry-leading 3-year limited power tool warranty. This 23-gauge pin nailer kit includes (1) M12 23GA Pin Nailer, (1) M12 Charger, (1) M12 REDLITHIUM CP1.5Ah Battery Pack, and a Contractor Bag.

Features:
  • Pull Up to 3/16" Stainless Steel Rivets
  • 450 1/8" Steel Rivets per charge
  • Part of 90+ Solutions on the M12 Platform
  • Pull 3/32", 1/8", 5/32", 3/16" Rivets
  • Aluminum, Steel, Stainless Steel - Capacity
  • 0.8" Stroke Length
  • 2,000 lbs. pulls force
  • Tool holds rivet in any orientation
  • Ergonomically designed for force reduction - M12 Rivet Tool Ergonomic Study

Specs

–
Product Type:

Rivet Gun

Voltage:

12v

Battery Type:

M12 REDLITHIUM

Size:

3/32"

3/16"

1/8"

5/32"

Stroke Length:

0.8"

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy