Apply to be a TradeMaster!
Main product image of M12 Rivet Tool Kit
Magnifying glass
Hover image to zoom

M12 Rivet Tool Kit

Brand:
Milwaukee
SKU:
2550-22
Rating:
(0)
Q&A:
(0)
M12 Rivet Tool Kit
Magnifying glass
Hover image to zoom
$540.97 each
In Stock
In Stock
Get 24 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/32", 1/8", 3/16", 5/32"
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–
Overview

The M12 Rivet Tool is the first cordless solution that delivers fast, easy riveting while maintaining performance, durability, and size. The 2550 can pull up to 250 3/16" stainless steel rivets or 450 1/8" steel rivets on one charge with a 1.5ah battery, and reduces muscle effort from a hand tool by 60%. No compressors or hoses during set up and operation makes this tool a great replacement to pneumatic products. 2X longer life over current cordless solutions delivers greater durability from common jobsite conditions and use. This is the most compact cordless rivet tool on the market, measuring only 6.5" in length allowing users more access in tight spaces. The M12 Rivet Tool is part of the M12 battery platform, offering 90+ solutions on one battery system.

Features
  • Pull Up to 3/16" Stainless Steel Rivets
  • 450 1/8" Steel Rivets per charge
  • Part of 90+ Solutions on the M12 Platform
  • Pull 3/32", 1/8", 5/32", 3/16" Rivets
  • Aluminum, Steel, Stainless Steel - Capacity
  • 0.8" Stroke Length
  • 2,000 lbs. pulls force
  • Tool holds rivet in any orientation
  • Ergonomically designed for force reduction - M12 Rivet Tool Ergonomic Study
Product Specifications:
  • Voltage: 12V
  • Length: 6.50"
  • Nose Reach: 1.55"
  • Type Of Rivets Used: 3/32"-3/16" All Material
  • Nose Piece Sizes: 3/32", 1/8", 5/32", 3/16"
  • Width: 2.63"
  • Weight: 4.15 lbs
  • Height: 10.75"
  • Power Source: Cordless

Specs

–
Product Type:

Rivet Gun

Voltage:

12v

Size:

3/32"

1/8"

3/16"

5/32"

Stroke:

0.8"

Reach:

1.55"

Batteries Included:

2

Pulling Strength (lb.):

2000

Application:

Aluminum

Stainless Steel

Steel

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy