Apply to be a TradeMaster!
Main product image of M12 FUEL Stubby 1/2" Impact Wrench
Magnifying glass
Hover image to zoom

M12 FUEL Stubby 1/2" Impact Wrench

Brand:
Milwaukee
SKU:
2563-20
Rating:
(0)
Q&A:
(0)
M12 FUEL Stubby 1/2" Impact Wrench
Magnifying glass
Hover image to zoom
$249.00 each
In Stock
In Stock
Get 3 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Voltage
12v
Product Highlight: Torque
550 ft-lbs Torque
Product Highlight: RPM
3000 RPM

Description

–
The new MILWAUKEE 1/2" Stubby Impact Wrench delivers the Most Power, Is Lighter Weight & More Compact while delivering 50% Faster Application speeds. Leveraging POWERSTATE Brushless Motor, The Stubby Delivers 0-3,000 RPM with up to 550 ft-lbs of Nut Busting Torque, allowing the removal of the most corroded and stubborn applications. This Milwaukee solution delivers on performance and size, at only 2.2 lbs bare tool. Users will experience less fatigue throughout their work week while fitting into tight spaces and allowing access where larger impacts can't fit without using additional accessories or disassembling components to reach the desired fastener. Equipped with Tri LED work lights to illuminate your work area without the frustration of shadows. 4-Mode DRIVE CONTROL for greater precision and customization to your desired power output, including AUTO SHUT-OFF that applies no more than 15 ft-lbs of torque for hand-tight applications that prevent overtightening when in forward. In reverse, bolt removal mode will slow down the RPM once the bolt is free to prevent bolts from flying around your work area. To change the modes, it is a single-handed operation. By shifting the forward-reverse shuttle into neutral and double-tapping the trigger, you will be able to change modes effortlessly.

Features
  • Up to 550 ft-lbs of Nut-Busting Torque
  • Lightest Weight & More Compact
  • 50% Faster Application Speeds
  • Mode 1 RPM: 0-930; Mode 2 RPM: 0-2,100; Mode 3 RPM: 0-3,000; Mode 4 RPM: 0-1,300
  • Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
  • 4-Mode DRIVE CONTROL provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
  • Auto shut-off mode prevents over tightening and increases productivity by applying no more than 15 ft-lbs. of torque.
  • New Battery Isolation System for secured battery connection and reduced vibration transmitted to the pack
  • Compatible with all M12 batteries & Chargers
  • Friction ring socket retention system: Reduces downtime on applications involving frequent changing of accessories
  • Single handed mode changes for increased productivity
  • Mode 1 IPM: 0 - 1,500; Mode 2 IPM: 0 - 3,000; Mode 3 IPM: 0 - 3,300; Mode 4 IPM: 0 - 3,300

Specs

–
Voltage:

12v

Torque:

550 ft-lbs

Product Type:

Impact Wrench

IPM:

3300

Size:

1/2"

RPM:

3000

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy