Apply to be a TradeMaster!
Main product image of M12 FUEL Stubby 1/2" Impact Wrench Kit
Magnifying glass
Hover image to zoom
M12 FUEL Stubby 1/2" Impact Wrench Kit
Magnifying glass
Hover image to zoom
$399.00 each
In Stock
In Stock
Get 2 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Voltage
12v
Product Highlight: Torque
550 ft-lbs Torque

Description

–
The new MILWAUKEE 1/2" Stubby Impact Wrench delivers the Most Power, Is Lighter Weight & More Compact while delivering 50% Faster Application speeds. The POWERSTATE Brushless Motor Delivers 0-3,000 RPM with up to 550 ft-lbs of Nut Busting Torque, allowing the removal of the most corroded and stubborn applications. This solution delivers on performance and size, at only 2.2 lbs bare tool. Users will experience less fatigue throughout their work week while fitting into tight spaces and allowing access where larger impacts can't fit without using additional accessories or disassembling components to reach the desired fastener. Equipped with Tri LED work lights to illuminate your work area without the frustration of shadows. 4-Mode DRIVE CONTROL for greater precision and customization to your desired power output, including AUTO SHUT-OFF that applies no more than 15 ft-lbs of torque for hand-tight applications that prevent overtightening when in forward. In reverse, bolt removal mode will slow down the RPM once the bolt is free to prevent bolts from flying around your work area. To change the modes, it is a single-handed operation. By shifting the forward-reverse shuttle into neutral and double-tapping the trigger, you will be able to change modes effortlessly. Kitted with the M12 REDLITHIUM HIGH OUTPUT XC5.0 & CP2.0 Battery Pack that delivers 25% more power, runs 25% cooler, and is chemical resistant to protect against exposure to common oils, greases, and solvents.

  • (1) M12 FUEL 1/2" Impact Wrench, (1) M12 High Output 5.0ah Battery, (1) M12 High Output 2.5ah Battery, (1) M12 Charger, (1) Belt Clip
  • The M12 Stubby Impact is lighter weight and more compact
  • Delivers up to 550 ft-lbs of Nut-Busting Torque
  • Offers 50% faster application speeds
  • Lighter Weight & More Compact
  • Up to 550 ft-lbs of Nut-Busting Torque

Specs

–
IPM:

3300

1500

3000

Voltage:

12v

Size:

1/2"

Torque:

550 ft-lbs

Product Type:

Impact Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent product for the professional and the DIYer.

I will use this product while working on my car and motorcycle.
Mr.V.
Pelham, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy