Apply to be a TradeMaster!
Filter menu expanded

Filters

18 items
Reset

SORT

Product Availability
–

Show In Stock Only (16)

Price Range
–

$1 to $5 (1)
$5 to $10 (1)
$15 to $20 (3)
$30 to $35 (2)
$35 to $40 (1)
$40 to $45 (1)
$45 to $50 (1)
$200 to $300 (1)
$300 to $400 (2)
$400 to $500 (1)

M18 Inspection Cameras

Help Face
Need a little help?
18 items
Grid
List
Compare
Product Image of M18 Wireless Inspection Camera Monitor (Tool Only)
$1,799.00 each
In Stock
Get 3 by Tue, Nov 24
In Stock
Get 3 by Tue, Nov 24
Compare
Product Image of Non-Contact Voltage Detector w/ Laser Infrared Thermometer
$44.97 each
In Stock
Get 1 by Wed, Nov 25
In Stock
Get 1 by Wed, Nov 25
Compare
Product Image of 3/16" x 4" x 6" SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit
$9.47 each
In Stock
Get 6 by Tue, Nov 24
In Stock
Get 6 by Tue, Nov 24
Compare
Product Image of M12 FUEL Stubby 1/2" Impact Wrench
$249.00 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of M12 FUEL Stubby Impact Wrench Protective Boot
$35.00 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of 1/4" x 2" x 4" SHOCKWAVE Impact Duty Carbide Hammer Drill Bit
$3.77 each
In Stock
Get 99 by Tue, Nov 24
In Stock
Get 99 by Tue, Nov 24
Compare
Product Image of M12 FUEL Stubby 3/8" Impact Wrench Kit
$319.00 each
In Stock
Get 2 by Wed, Nov 25
In Stock
Get 2 by Wed, Nov 25
Compare
Product Image of 3/4" x 4" x 6" Carbide Hammer Drill Bit with POWER TIP
$18.47 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of M12 FUEL Stubby 1/2" Impact Wrench Kit
$399.00 each
In Stock
Get 1 by Wed, Nov 25
In Stock
Get 1 by Wed, Nov 25
Compare
Product Image of M18 500 GB Control Hub (Tool Only)
$4,750.30 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of M12 FUEL Stubby 3/8" Impact Wrench Kit
$406.62 each
In Stock
Get 2 by Mon, Nov 30
In Stock
Get 2 by Mon, Nov 30
Compare
Product Image of 5/16" x 10" x 12" SHOCKWAVE Impact Duty Carbide Hammer Drill Bit
$16.47 each
In Stock
Get 3 by Tue, Nov 24
In Stock
Get 3 by Tue, Nov 24
Compare
Product Image of 2" Concrete Vibrator Short Head
2" Concrete Vibrator Short Head
SKU: 48-37-5020S
Milwaukee
SKU: 48-37-5020S
Brand: Milwaukee
$540.92 each
In Stock
Get 1 by Fri, Nov 27 - Mon, Nov 30
In Stock
Get 1 by Fri, Nov 27 - Mon, Nov 30
Compare
Product Image of Modular Pipeline Table Mount
Modular Pipeline Table Mount
SKU: 48-53-2970
Milwaukee
SKU: 48-53-2970
Brand: Milwaukee
$49.99 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 34mm Camera Head Replacement Kit for M18 Modular Pipeline Inspection System
$2,751.53 each
In Stock
Get 1 by Fri, Nov 27 - Mon, Nov 30
In Stock
Get 1 by Fri, Nov 27 - Mon, Nov 30
Compare
Product Image of 25mm Camera Head Replacement Kit for M18 Modular Pipeline Inspection System
$2,063.30 each
In Stock
Get 1 by Fri, Nov 27 - Mon, Nov 30
In Stock
Get 1 by Fri, Nov 27 - Mon, Nov 30
Compare
Product Image of Non-Vented Goggle - Gray Dual Coat Lens
Non-Vented Goggle - Gray Dual Coat Lens
SKU: 48-73-2066
Milwaukee
SKU: 48-73-2066
Brand: Milwaukee
$34.37 each
In Stock
Get 5 by Fri, Nov 27 - Mon, Nov 30
In Stock
Get 5 by Fri, Nov 27 - Mon, Nov 30
Compare
Product Image of 3/8" x 10" x 12" SHOCKWAVE Impact Duty Carbide Hammer Drill Bit with POWER TIP
$17.47 each
In Stock
Get 3 by Tue, Nov 24
In Stock
Get 3 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Articles
More About M18 Inspection Cameras

M18 Inspection Cameras are battery-powered camera systems from Milwaukee built for inspecting drain and sewer lines. The M18 120' Mid-Stiff Pipeline Inspection System, model 2973-22, covers 2" to 6" lines with a 120' push cable and a 25 mm self-leveling 1080p HD camera head. The 2973-22 also includes two M18 XC5.0 batteries and a Rapid Charger. The 200' system, model 2974-22, covers 3" to 10" lines. Pipeline inspection reels are powered by the M18 500GB Control Hub, and ONE-KEY technology lets owners track the tool's location. Plumbers and drain cleaning crews use these tools to inspect a line before deciding on a repair or cleaning method. Matching line capacity and cable length to the job determines whether a crew can finish an inspection in one visit or needs different gear.

Subcategories

  • 120' Pipeline Inspection Systems: Complete kits such as the 2973-22 bundle a 120' reel, the M18 500GB Control Hub, two XC5.0 batteries, and a Rapid Charger. Plumbers and drain techs use them on 2" to 6" lines. Milwaukee describes the 10 mm push cable as a mix of stiffness and flexibility, and the camera head offers 4X digital zoom.
  • 200' Pipeline Inspection Systems: The 2974-22 is built for larger and longer runs. It reaches 200' in 3" to 10" lines with a 12 mm push cable and a 34 mm 1080p self-leveling camera head. Sewer contractors choose a system like this when a 120' reel falls short on length or line diameter. It is powered by the M18 500GB Control Hub.
  • Pipeline Inspection Reels: Reels such as the 2973-20 pair a 120' push cable with a 25 mm self-leveling 1080p camera head. The reel handles 2" to 6" lines and includes medium and small camera head skids. It is powered by the M18 500GB Control Hub.
  • Wireless Monitors: The M18 Wireless Monitor, model 2971-20, shows the camera feed on an 8" screen with 800 x 600 resolution. Milwaukee lists a wireless range of 200' from the camera reel and 4X zoom. The monitor is water resistant and carries ONE-KEY technology. Crews use it to show findings in real time.

Buying Guide

Start with the line. Pipe diameter and run length decide the system. The 2973-22 covers 2" to 6" lines with a 120' push cable, and the 2974-22 covers 3" to 10" lines with a 200' reach. Measure the largest line and longest run common to the work, then size the reel to that.

Next, decide between a complete system and individual components. A system such as the 2973-22 includes the M18 500GB Control Hub, two XC5.0 batteries, and a Rapid Charger. A reel such as the 2973-20 is powered by the Control Hub, and the 2971-20 Wireless Monitor adds a separate 8" screen with a 200' wireless range from the reel. When comparing M18 Inspection Cameras, also look at camera head size and cable stiffness. The 2973-22 uses a 25 mm head with a 10 mm mid-stiff cable, while the 2974-22 uses a 34 mm head with a 12 mm cable built for distance.

Finally, check the jobsite features that matter most to the crew. Both the 2973-22 and 2974-22 use 1080p camera heads with 4X digital zoom, and the 2973-22 lists sonde frequencies of 512Hz and 33 kHz for locating. Confirm exact kit contents on each SupplyHouse product page before ordering, since some listings are sold as tool only.

Frequently Asked Questions

What size lines can M18 inspection cameras handle?

M18 Inspection Cameras from Milwaukee cover different line sizes by system. The 120' model 2973-22 is rated for 2" to 6" lines, and the 200' model 2974-22 is rated for 3" to 10" lines. Match the system to the largest line on the job.

What comes in the M18 120' pipeline inspection system?

The 2973-22 M18 inspection camera system includes a 120' pipeline inspection reel, an M18 500GB Control Hub, two M18 XC5.0 batteries, and an M18 and M12 Rapid Charger. The reel has removable backpack straps and an onboard monitor mount.

How good is the picture on M18 inspection cameras?

The 2973-22 and 2974-22 use 1080p HD self-leveling camera heads with 4X digital zoom. The 2973-22 head is 25 mm and the 2974-22 head is 34 mm. Milwaukee also lists a Sapphire Crystal lens on the 2973-22 head.

Is there a wireless monitor for M18 inspection cameras?

Yes, the M18 Wireless Monitor, model 2971-20, has an 8" screen at 800 x 600 resolution. Milwaukee lists a wireless range of 200' from the camera reel and 4X zoom. The monitor is water resistant.

What powers M18 pipeline inspection reels?

M18 Inspection Cameras in the pipeline reel lineup are powered by the M18 500GB Control Hub. The 2973-22 system includes two M18 XC5.0 batteries and a Rapid Charger. ONE-KEY technology lets owners track the tool's location.

Didn't find what you're looking for? 
Let us know
.