Shop Resideo Sale
Main product image of M12 Drain Snake Kit
Magnifying glass
Hover image to zoom

M12 Drain Snake Kit

Brand:
Milwaukee
SKU:
2571-21
Rating:
(1)
Q&A:
(0)
M12 Drain Snake Kit
Magnifying glass
Hover image to zoom
$299.00 each
In Stock
In Stock
Get 1 Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
500 RPM
Product Highlight: Power Source
Battery

Description

–

Overview

The M12 Drain Snake is the ultimate service plumbing solution for tough jobs through 2-1/2" drain lines; and weighing only 10 lbs., it's the lightest professional drain cleaner on the market. It's unique, hybrid design provides the benefits of both handheld and floor based drain cleaners in one machine. The tool's fixed drum shield with flat base protects users and fixtures while providing maximum tool support for easy cable feed. Plumbers, Facility Maintenance, and Property Managers will eliminate setup time when they switch from their corded drain cleaning machines to the M12 Drain Snake. Powered by REDLITHIUM Battery Pack which delivers more work per charge and more work over pack life than the competitors. REDLINK Intelligence provides optimized performance and overload protection against abusive situations.


Features

  • Lightest Professional Drain Line Machine
  • Hybrid Design: Provides benefits of both handheld and floor based drain cleaners in one machine
  • Drum Shield: Protects user & fixture during use
  • Removable Inner Drum: Helps prevent cable bind up and contains mess inside the drum
  • Slide Action Cable Lock Mechanism
  • LED Light: Illuminates work area underneath sink and other dark spaces

    Includes:
    • (1) M12 Drain Snake (Tool Only) (2571-20)
    • (1) M12 Lithium-ion Battery Charger (48-59-2401)
    • (1) M12 REDLITHIUM Battery (48-11-2401)
    • (1) 5 Gallon Drain Snake Storage Bucket
    • (1) 5/16"X25' BULB CABLE W/DRUM (48-53-2581)

Specs

–
Cable Length:

25'

Product Type:

Kit

Drain Snake

Electric Spinner

Type:

Power

Drain Size:

2-1/2

Cable Diameter:

5/16"

RPM:

500

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

1

Includes:

Cable

Storage Bucket

Charger

Weight (lbs):

10.25 lbs

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Lighter and I like the protective shroud and the flat base.

Lighter and I like the protective shroud and the flat base.
Bill
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy