Apply to be a TradeMaster!
Main product image of M12 TRAPSNAKE Driver Kit
Magnifying glass
Hover image to zoom

M12 TRAPSNAKE Driver Kit

Brand:
Milwaukee
SKU:
2575-21
Rating:
(0)
Q&A:
(0)
M12 TRAPSNAKE Driver Kit
Magnifying glass
Hover image to zoom
$149.00 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Tool/2 Year Battery Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
12v

Description

–

Overview

Milwaukee's M12 TRAPSNAKE Driver delivers an upgraded solution that can power the TRAPSNAKE 25' Auger w/ CABLE DRIVE, 6' Toilet Auger, and the 4' Urinal Auger. As the first powered unit optimized for the challenges of porcelain fixtures, this driver delivers power and speed to work through tough clogs in tight traps. This TRAPSNAKE Driver features optimized electronics that protect the fixture from the augers and allow you to feel when engaged with a blockage. You can upgrade to the M12 TRAPSNAKE Driver from the onboard hand crank for the 25' Auger or the handles for the 6' Toilet and 4' Urinal Augers. The MILWAUKEE M12 TRAPSNAKE Driver delivers versatility and capabilities never seen before in sink, toilet, and urinal augers.


Includes

  • (1) M12 TRAPSNAKE Driver Kit
  • (1) M12 REDLITHIUM CP1.5 Battery Pack
  • (1) M12 Lithium-ion Battery Charger


Product Features

  • Compatible with TRAPSNAKE 25' Auger w/ CABLE DRIVE, 6' Toilet Auger and the 4' Urinal Auger
  • Upgrade from Manual operation for increased performance
  • Part of the TRAPSNAKE Interchangeable Powered Auger System. One System for Urinals, Toilets and Sinks
  • Power through tough clogs and retrieve with control.
  • Optimized for drain cleaning technicians to protect porcelain fixtures on service calls
  • In-line design for improved ergonomics
  • Optimized electronics that allow the user to feel when engaged with a blockage
  • Compatible with all M12 batteries


Product Specifications

  • Voltage:12V
  • Tool Warranty: 5 Years (Charger), 2 Years (Battery)
  • Power Source: Cordless
  • Length: 2 in
  • Weight: 1.54 lbs
  • Height: 10.25 in
  • Width: 3.25 in
  • Battery System: M12

Specs

–
Product Type:

Driver

Voltage:

12v

Batteries Included:

1

Battery Type:

M12 REDLITHIUM

Power Source:

Cordless

Includes:

Charger

Warranty:

5 Year Tool/2 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy