Apply to be a TradeMaster!
Main product image of M12 FUEL 6" Random Orbital Sander (3/32")
Magnifying glass
Hover image to zoom

M12 FUEL 6" Random Orbital Sander (3/32")

Brand:
Milwaukee
SKU:
2584-20
Rating:
(0)
Q&A:
(0)
M12 FUEL 6" Random Orbital Sander (3/32")
Magnifying glass
Hover image to zoom
$377.35 each
In Stock
In Stock
Get 10 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless

Description

–

Designed for the professional Paint Technician, the MILWAUKEE M12 FUEL 6" Random Orbital Sander - 3/32" delivers the power to confidently sand clear coat, ultimate control when removing clear coat, and delivers up to 5 doors per M12 REDLITHIUM HIGH OUTPUT CP2.5 Battery Pack of runtime when sanding primer. The innovative ergonomic shape of the palm grip, speed dial, and variable speed trigger allow users maximum control of the tool and a range of 3,200 - 12,000 RPMs. The POWERSTATE Brushless Motor and REDLINK PLUS intelligence give users the confidence to remove clear coat at low RPMs without stopping pad rotation. This 6" Random Orbital Sander has a throw of 3/32" to deliver a paint-ready finish on primer. The optimized battery isolation system secures pack connection, controls vibration transmitted to the battery, and ensures fitment. Equipped with a new-to-world, tool-free backing pad change to eliminate the stress and potential damage of the tool when changing pads. When paired with the included Milwaukee 6" Backing Pad - Soft, the pad and tool combination is optimized for vibration along with the preferred removal rate of clear coat. This 6" random orbital sander is backed by a 3-year limited power tool warranty.


Includes:

  • 6" Random Orbital Sander (3/32")
  • 6" PSA Backing Pad - Soft
  • 6" Hook and Loop Backing Pad - Soft
  • Left Vacuum Port
  • Right Vacuum Port
  • Vacuum Adapter
  • Hex Key

Features:

  • Fine Finish 3/32" delivers the power to sand clear coat
  • Sand up to 5 doors with a single charge
  • Ergonomic design provides all-day comfort
  • Fine Finish 3/32" Random Orbit Throw for Clear Coat
  • Able to Sand Clear Coat on 5 Doors with a single M12 REDLITHIUM HIGH OUTPUT CP2.5 Battery Pack

Specs

–
Product Type:

Disc Sander

Power Source:

Cordless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy