Apply to be a TradeMaster!
Main product image of M12 FUEL 6" Random Orbital Sander Kit (3/16")
Magnifying glass
Hover image to zoom

M12 FUEL 6" Random Orbital Sander Kit (3/16")

Brand:
Milwaukee
SKU:
2585-22CX
Rating:
(0)
Q&A:
(0)
M12 FUEL 6" Random Orbital Sander Kit (3/16")
Magnifying glass
Hover image to zoom
$656.35 each
In Stock
In Stock
Get 12 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless

Description

–
Designed for the professional Body Technician, the MILWAUKEE M12 FUEL 6" Random Orbital Sander-3/16" delivers the power to confidently sand body filler, ultimate control when shaping body panels, and runtime to deliver Up to 3 doors per M12 REDLITHIUM HIGH OUTPUT CP2.5 Battery Pack when sanding body filler. The POWERSTATE Brushless Motor and REDLINK PLUS intelligence give users the confidence to remove body filler while maintaining material removal while under load. The 6" Random Orbital has an aggressive throw of 3/16" to deliver efficient body filler removal. The innovative ergonomic shape, speed dial, and variable speed trigger provide ultimate control of the 3,200-12,000 RPM speed range delivering a confident sanding experience. The optimized battery isolation system secures pack connection, controls vibration transmitted to the battery, and ensures fitment. The sander is equipped with a new-to-the-world, tool-free backing pad change mechanism that improves user productivity. When paired with the included Milwaukee 6" Backing Pad - Firm, the pad and tool combination is optimized for vibrations and the preferred removal rate of body filler. This 6" random orbital sander is backed by a 3-year limited power tool warranty.

Includes:
  • 6" Random Orbital Sander (3/16"), (1) M12 REDLITHIUM HIGH OUTPUTCP2.5 Battery Pack (48-11-2425), (1) M12 REDLITHIUM HIGH OUTPUT XC5.0 Battery Pack (48-11-2450), (1) M12 Charger (48-59-2401), (1) 6" PSA Backing Pad - Firm, (1) 6" Hook and Loop Backing Pad - Firm, Left Vacuum Port, Right Vacuum Port, Vacuum Adapter and Hex Key

Features:
  • 3/16" delivers the power to confidently sand body filler
  • Sand up to 3 doors with a single charge
  • Ergonomic design provides all-day comfort
  • Aggressive 3/16" Random Orbit Throw for Body Filler Removal
  • Able To Sand 3 Doors of Body Filler With A Single M12 REDLITHIUM HIGH OUTPUT CP 2.5 Battery Pack

Specs

–
Includes:

Charger

Power Source:

Cordless

Battery Type:

Rechargeable Lithium Ion

Product Type:

Disc Sander

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy