Apply to be a TradeMaster!
Main product image of M18 Cordless 1/2" Hammer-Drill Driver (Tool Only)
Magnifying glass
Hover image to zoom

M18 Cordless 1/2" Hammer-Drill Driver (Tool Only)

Brand:
Milwaukee
SKU:
2602-20
Rating:
(0)
Q&A:
(1)
M18 Cordless 1/2" Hammer-Drill Driver (Tool Only)
Magnifying glass
Hover image to zoom
2602-20 has been discontinued
Discontinued January 12, 2015
This product was discontinued by the manufacturer.
Direct Replacement:
M18 Cordless Compact 1/2" Hammer Drill/Driver (Tool Only)
Brand:
Milwaukee
SKU:2607-20
(0)
Order by today, receive 10 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
18v
Product Highlight: Torque
550 lb-in Torque
Product Highlight: RPM
0-450/0-1700 RPM
Product Highlight: Length (Inches)
8-1/2" Length

Description

Overview

The M18 Cordless 1/2" Hammer Drill Driver not only delivers an industry leading compact and ergonomic design, but is up to 20% faster in concrete than the competition. In addition, the 2602-20 is the only hammer drill/ driver in its class with an all metal gear case, providing maximum durability for heavy duty applications. Built with a Milwaukee® 4-pole motor, the 2602-22 delivers best in class 550 in-lbs of peak torque with the M18 XC High Capacity LITHIUM-ION Battery, while the 2602-22CT delivers 450 in-lbs of peak torque with the M18 Compact LITHIUM-ION Battery. A variable speed trigger provides speed control between 0-1,700 RPM (High Speed) & 0-450 RPM (Low Speed).

Features
  • Milwaukee® 4-Pole Frameless Motor: Delivers 550 in-lbs of peak torque*, 0-450/0-1,700 RPM, & 29,000 BPM (When used with XC battery)
  • Compact & Ergonomic Design 8-1/2" Length
  • DPM - Digital Power Management: Overload protection prevents damage to the tool and battery in abusive situations
  • All Metal Gear Case: The only metal gear case in its class
  • All Metal 1/2" Single Sleeve Ratcheting Chuck: Provides maximum durability and bit retention
Includes:
  • 2602-20 Bare Tool Only
Note: Battery & Charger Not Included

Specs

Product Type:

Drill/Driver

Hammer Drill/Driver

Voltage:

18v

Torque:

550 lb-in

Chuck Type:

1/2" Single Sleeve

RPM:

0-450/0-1700

BPM:

0-29000

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Length (Inches):

8-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How much is the battery?

Asked by Ann 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Part 48-11-1815 is the standard M18 battery and part 48-11-1828 is the high-capacity battery. Both tools work with the 48-59-1801 M18 charger.

Was this review helpful to you?