Apply to be a TradeMaster!
Main product image of M18 Cordless Compact 1/2" Hammer Drill/Driver (Tool Only)
Magnifying glass
Hover image to zoom

M18 Cordless Compact 1/2" Hammer Drill/Driver (Tool Only)

Brand:
Milwaukee
SKU:
2607-20
Rating:
(0)
Q&A:
(0)
M18 Cordless Compact 1/2" Hammer Drill/Driver (Tool Only)
Magnifying glass
Hover image to zoom
$149.00 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
1800, 400 RPM
Product Highlight: Torque
5000 lb-in Torque
Product Highlight: Length (Inches)
7-3/4" Length

Description

–
Overview

The most Compact Hammer Drill/Driver in its class is more powerful than the competition. Built with a Milwaukee® 4-Pole frameless motor, the M18™ Compact 1/2" Hammer Drill/Driver delivers 500 in-lbs of torque and up to 1,800 RPM. At only 7-3/4" length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2" metal chuck provide maximum durability, even on the most challenging jobsites. REDLINK Intelligence provides advanced protection in abusive situations and manages the tool's temperature to provide maximum life.

Features
  • Milwaukee 4-Pole Frameless Motor: Features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in-lbs of torque and 0-400/0-1,800 RPM
  • Compact Design: Allows greater accessibility in tight work spaces
  • All-Metal Gear Case and Chuck: Provide maximum impact and shock durability
  • REDLINK Intelligence: Advanced overload protects the tool against abusive situations and provides maximum life
Includes:
  • 2607-20 Bare Tool Only
Note: Battery & Charger Not Included

Specs

–
Product Type:

Hammer Drill/Driver

Voltage:

18v

RPM:

1800

400

Torque:

5000 lb-in

Chuck Size:

1/2"

Chuck Type:

1/2" Metal Single Sleeve - Ratcheting Lock

BPM:

28800

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Batteries Included:

0

Length (Inches):

7-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy