Apply to be a TradeMaster!
Main product image of M18 Cordless Sawzall Reciprocating Saw (Tool Only)
Magnifying glass
Hover image to zoom

M18 Cordless Sawzall Reciprocating Saw (Tool Only)

Brand:
Milwaukee
SKU:
2621-20
Rating:
(0)
Q&A:
(0)
M18 Cordless Sawzall Reciprocating Saw (Tool Only)
Magnifying glass
Hover image to zoom
$149.00
$129.00 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Length (Inches)
17-3/4" Length

Description

–
Overview:

The M18 SAWZALL Reciprocating Saw delivers unmatched durability, speed, and run-time. The all metal gearing and REDLINK Intellgence provide ultimate performance and protection against jobsite conditions. The M18 SAWZALL Reciprocating Saw provides up to 30% faster cutting and 50% more run-time in key applications versus leading competitors. The slim front end design provides improved ergonomics, offering maximum comfort and control.

Features:
  • Counter Balance Mechanism reduces vibration for more control and less fatigue
  • All metal gearing and gear case provide maximum durability
  • Lever Action QUIK-LOK Blade Clamp provides fast and easy blade changes
  • REDLINK Intelligence: Advanced overload protects the tool against abusive situations and provides maximum life
Includes:
  • 2621-20 Bare Tool Only
Note: Battery & Charger Not Included

Specs

–
Product Type:

Reciprocating Saw

Voltage:

18v

Stroke:

1"

SPM:

0-3000

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Length (Inches):

17-3/4"

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy