Apply to be a TradeMaster!
Main product image of M18 3-1/4" Planer (Tool Only)
Magnifying glass
Hover image to zoom

M18 3-1/4" Planer (Tool Only)

Brand:
Milwaukee
SKU:
2623-20
Rating:
(0)
Q&A:
(0)
M18 3-1/4" Planer (Tool Only)
Magnifying glass
Hover image to zoom
$249.00 each
In Stock
In Stock
Get 5 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Warranty
5 Year (Tool) Warranty

Description

–
The M18 3-1/4" Planer delivers unmatched depth control & powerful stock removal for quick and precise material removal on soft or hard woods. The Planer’s powerful motor allows the user to remove up to 5/64" in a single pass for increased productivity. The depth adjustment dial’s 20 locking positions allows for multiple depth settings and precise depth control. In addition the depth adjustment dial does not rotate past the 0" or 5/64" setting which allows users to quickly identify at what depth they are cutting without needing to re-zero the dial. The M18 Planer also provides up to a 27/64" rabbet cut capacity offering users more depth of cut when making shiplap joints. A left or right chip ejection feature allows users to aim shavings away from their eyes or finished surfaces; increasing safety, productivity, and accuracy.

Product Specifications
  • Power Source: Cordless
  • On Board FUEL Gauge: Fuel Gauge on Battery
  • Battery System: M18 (batteries not included)
  • Length: 12.38"
  • Width: 6.17"
  • Weight: 6.15 lbs
  • Tool Warranty: 5 Years

Specs

–
Product Type:

Planer

Power Source:

Battery

Battery Type:

M18

Batteries Included:

0

Warranty:

5 Year (Tool)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy