Apply to be a TradeMaster!
Main product image of M18 Cut Out Tool (Tool Only)
Magnifying glass
Hover image to zoom
M18 Cut Out Tool (Tool Only)
Magnifying glass
Hover image to zoom
$158.72 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The M18 Cut Out Tool is the fastest, most compact tool in the market. With our 4-Pole motor this tool delivers up to 20% faster cuts than other tools in the market. The REDLINK Intelligence provides overload protection to defend against abusive situations. The REDLITHIUM 3.0Ah battery (not included) provides up to 120 cuts per charge. The best in class ergonomics allow for increased comfort during all day work.

Features:
  • Tool Free Depth Adjustment
  • Part of the M18 System of over 125+ tools
  • 4-pole motor: 28,000 RPM's
  • Tool free depth adjustment
  • LED light
  • Vent on top of tool to blow debris away from the user
  • Compatible with all M18 batteries and chargers
  • Includes: Belt Clip


Specifications:
  • Power Source: Cordless
  • Voltage: 18V
  • Battery System: M18
  • Warranty: 5 Year Limited Warranty
  • Length: 8.9"
  • Width: 2.0"
  • Weight: 1.8 lbs

Specs

–
Product Type:

Drywall Cut-Out Tool

Battery Type:

M18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy