Milwaukee Electric Tool Corporation introduces the new M18 Cordless LITHIUM-ION 6-1/2" Circular Saw that is designed to provide powerful lightweight cutting for a variety of applications including plumbing, electrical, framing, finishing and carpentry. The 2630 is a high performance circular saw that delivers the most durability in a cordless saw. Its powerful 3,500 RPM motor easily and quickly cuts tough material such as LVL headers. Magnesium upper and lower guards provide best-in-class durability to protect the blade from drops. The soft-grip handle is ergonomically designed to provide superior comfort and balance for easily controlled cuts. An easy-to-read aircraft aluminum shoe provides a light weight durable shoe and greater accuracy in rip cuts.
Features:
Includes:
Note: Battery & Charger Not Included
| Product Type: | Circular Saw |
|---|---|
| Voltage: | 18v |
| RPM: | 3500 |
| Diameter: | 6-1/2" |
| Arbor: | 5/8" |
| Max Bevel Capacity: | 50 Degrees |
| Charge Time: | 1 Hour |
| Battery Type: | M18 Lithium-Ion Battery |
| Batteries Included: | 0 |
| Features: | Spindle Lock |
| Warranty: | 5 Year Limited |