Apply to be a TradeMaster!
Main product image of M18 Brushless 7-1/4" Circular Saw
Magnifying glass
Hover image to zoom

M18 Brushless 7-1/4" Circular Saw

Brand:
Milwaukee
SKU:
2631-20
Rating:
(0)
Q&A:
(0)
M18 Brushless 7-1/4" Circular Saw
Magnifying glass
Hover image to zoom
$275.90 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Voltage
18v
Product Highlight: RPM
5000 RPM

Description

–
M18 Brushless 7-1/4" Circular Saw delivers up to 40% more power than circular saws with brushed motors while providing up to 30% more run-time. The Milwaukee built motor, REDLINK electronics and REDLITHIUM XC5.0 battery provide more efficient power delivery, more power and fewer trips to the charger. With 5,000 RPM the 2631 provides smooth cutting, and at only 9.0 lbs, it is lighter than most corded saws. The 7-1/4" Brushless Circular Saw also features an integrated rafter hook, magnesium guards, an aluminum shoe and LED light.

Includes
  • (1) M18 Brushless 7-1/4" Circular Saw
  • (1) Blade
  • (1) Blade Wrench
Product Features
  • Milwaukee Brushless Motor: Optimized for efficiency, this motor delivers over 30% more run-time and longer life than brushed motors.
  • Delivers 5,000 RPM for smooth, powerful cutting
  • REDLINK Intelligence: Advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life.
  • REDLITHIUM XC5.0 Battery Pack: Provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
  • Magnesium Upper and Lower Guards
  • Integrated rafter hook for easy storage
  • LED light for increased accuracy and visibility
  • Integrated dust port on guard
  • Electric brake to stop blade after trigger is released
  • 2-1/2" Cut Depth
Product Specifications
  • Power Source: Cordless
  • Voltage: 18V
  • Length: 13"
  • Weight: 7.5 lbs (Tool Only)
  • RPM: 5,000
  • Blade Size: 7-1/4"
  • Cut Depth at 90: 2-1/2"
  • Cut Depth at 45: 1-7/8"
  • Warranty: 5 Years
  • Arbor Size: 5/8"
  • Max Bevel: 50 Degrees
  • Battery System: M18

Specs

–
Product Type:

Circular Saw

Voltage:

18v

RPM:

5000

Arbor:

5/8"

Max Cut Depth:

2.5"

Max Bevel Capacity:

50 Degrees

Battery Type:

M18 Lithium-Ion Battery

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy