Apply to be a TradeMaster!
Main product image of M18 Cordless Caulk & Adhesive Gun, 10 oz. (Tool Only)
Magnifying glass
Hover image to zoom

M18 Cordless Caulk & Adhesive Gun, 10 oz. (Tool Only)

Brand:
Milwaukee
SKU:
2641-20
Rating:
(0)
Q&A:
(0)
M18 Cordless Caulk & Adhesive Gun, 10 oz. (Tool Only)
Magnifying glass
Hover image to zoom
$360.24 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
The most powerful cordless caulk and adhesive gun on the market offers the most bead control. Deliver caulk or adhesives smoothly and steadily, even with the highest viscosity materials, with the incredible pushing force of the M18TM Cordless 10-oz Caulk and Adhesive Gun. All-metal gears provide an industry-leading 950 lbs of force, and CFTTM Constant Flow Technology eliminates motor oscillation for steady dispensing and even beads at all viscosity levels. A variable-speed trigger and six-setting maximum speed dial optimize the tool's 0-21 inches per minute (IPM) flow rate. The exclusive Milwaukee anti-drip mechanism prevents oozing of excess material when the trigger is released. A rotating collar gives you maximum bead control around turns, and the quick-change carriage design lets you change between 10-oz, quart and sausage-style containers. The M18 RED LITHIUMTM Battery (sold separately) lets you dispense more than 200 10-oz tubes of construction adhesive on one charge. The gun comes with a 10-oz carriage, 10-oz plunger rod and piston assembly.

Specifications:
  • Power Source: Cordless
  • Force: 950 lbs
  • Charge Time: 1 hour
  • No Load Speed: 0-21 IPM (inches per minute)
  • Carriage: For use with 10 oz Cartriges
  • Package Type: Tool-Only (No Battery or Charger Included)
  • Battery System: M18
  • Length: 18.5"
  • Weight: 4.9 lbs
  • 5 Year Limited Warranty

Specs

–
Product Type:

Caulking Gun

Voltage:

18v

Expulsive Force:

950 lbs

Cartridge Size:

10 oz

Power Source:

Battery

Battery Type:

M18

Charge Time:

1 Hour

Weight (lbs):

4.9 lbs

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy