Apply to be a TradeMaster!
Main product image of M18 Cordless 20-oz Aluminum Barrel Caulk and Adhesive Gun Kit, 2642-21CT
Magnifying glass
Hover image to zoom

M18 Cordless 20-oz Aluminum Barrel Caulk and Adhesive Gun Kit, 2642-21CT

Brand:
Milwaukee
SKU:
2642-21CT
Rating:
(0)
Q&A:
(0)
M18 Cordless 20-oz Aluminum Barrel Caulk and Adhesive Gun Kit, 2642-21CT
Magnifying glass
Hover image to zoom
$491.93 each
In Stock
In Stock
Get 17 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The heavy duty metal gear box delivers an industry leading 950 lbs of pushing force for the highest viscosity materials. The M18 adhesive gun kit offers both a remote speed dial and a variable speed trigger that optimizes the users control over bead and flow rate. Milwaukee's industry leading motor and electronics technologies have created a new constant flow technology that allows for a steady flow rate at 0-21 ipm throughout use of the adhesive gun. The anti drip clutch instantly stops material from expelling after trigger releases and saves the user time and money avoiding a messy clean-up. A rotating quick change collar increases the ease of use and the ability to change out adhesives quickly and without clean-up. The 2642-21CT accepts all Milwaukee quick change front ends and all M18 batteries. The Milwaukee REDLITHIUM batteries increase run time allowing a user to dispense over 200 tubes of general construction material on a single battery charge.
  • 6-Setting max speed dial: Optimizes flow rate from 0-21 IPM (inches per minute)
  • All-metal gears: Deliver industry-leading 950 lbs of dispensing force for the highest viscosity materials
  • Anti-drip mechanism: Instantly stops material from dripping upon trigger release
  • CFT Constant Flow Technology: Offers steady flow rate and even beads at all viscosity levels
  • REDLITHIUM Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Rotating quick-change collar: Accepts all Milwaukee quick-change configurations: 10-oz carriage, quart-size carriage, and 20-oz sausage barrels
  • Variable-speed trigger: Allows for maximum flow-rate and bead-width control

Specs

–
Power Source:

Battery

Cartridge Size:

20 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy