Apply to be a TradeMaster!
Main product image of M18 Random Orbit Sander
Magnifying glass
Hover image to zoom

M18 Random Orbit Sander

Brand:
Milwaukee
SKU:
2648-20
Rating:
(1)
Q&A:
(0)
M18 Random Orbit Sander
Magnifying glass
Hover image to zoom
$149.00 each
In Stock
In Stock
Get 2 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless

Description

–
Overview

The M18 5" Random Orbit Sander delivers corded power with 12,000 Max OPM output. The 7,000-12,000 variable speed dial allows the user more control over the output of the tool to match the orbit speed for the application. The tool’s powerful motor allows the user to remove more material per battery charge. The M18 Random Orbit Sander powered by REDLITHIUM battery technology delivers up to 35 minutes of run-time on a M18 3.0Ah Battery Pack (Battery Sold Seperately).

Includes
  • (1) M18 Random Orbit Sander
  • (1) Dust Canister
  • (1) Universal Hose Adapter
  • (1) Extension Adapter
  • (2) 80 Grit Sandpaper
Product Features
  • 12,000 OPM Max
  • More Material Removed Per Charge
  • Variable Speed Control
  • 5" Sanding Pad
  • 7,000-12,000 OPM Variable Speed
  • 3/32" Orbit Diameter
  • Universal Hose Adapter Included
  • Dust Canister with Filter
  • Part of the M18 System of 150+ Tools
Product Specifications
  • Height 5.74"
  • Length: 10.50"
  • Weight: 2lbs
  • Width: 4.92"
  • Power Source: Cordless
  • Battery System: M18

Specs

–
Product Type:

Disc Sander

Includes:

Extension Adapter

Dust Box

Grit:

80

Batteries Included:

0

Battery Type:

M18

Power Source:

Cordless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Sander works as directed, order went smooth

Sander works as directed. I like the adapter for the vacuum. order was quick and simple.
Dan
New York
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy