Apply to be a TradeMaster!
Main product image of M18 1/4" Sheet Sander
Magnifying glass
Hover image to zoom

M18 1/4" Sheet Sander

Brand:
Milwaukee
SKU:
2649-20
Rating:
(0)
Q&A:
(0)
M18 1/4" Sheet Sander
Magnifying glass
Hover image to zoom
$214.31 each
In Stock
In Stock
Get 8 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Cordless

Description

–
Overview Designed for the professional carpenter, remodeler, and general contractor; our M18 Orbital 1/4 Sheet Sander is optimized for performance and productivity on the jobsite. This M18 Orbital 1/4 Sheet Sander offers unmatched power at 13K Max OPM and class-leading dust collection to replace your corded unit. The low vibration and ergonomics of the tool deliver enhanced comfort and user control to reduce fatigue. The two-step clamp system allows for quick and easy sandpaper changes. The variable speed dial offers adjustment from 13K to 11K OPM for precise removal throughout a wide variety of materials. Our dust collection system paired with our durable dust bag or universal hose adapter reduces clean-up time and provides a cleaner work environment.

Includes
  • (1) M18 Orbital 1/4 Sheet Sander(2649-20)
  • (1) Dust Bag
  • (1) Paper Punch
  • (1) Universal Hose Adapter
  • (1) 120 Grit Sanding Sheet
  • (1) 220 Grit Sandpaper Product Features
    • Low vibration levels deliver enhanced comfort and user control to reduce fatigue
    • Up to 95% dust collected for a cleaner work environment with less clean up time.
    • Variable Speed Dial offers adjustment from 13K to 11K OPM for greater control of the material removal rate.
    • Two-step clamp system allows for quick and easy sandpaper changes
    • Orbit diameter of 1.6mm delivers strong balance of removal rate and surface finish.
    • Durable cotton dust bag delivers greater resistance against tears and leaks.
    • Included universal hose adapter provides compatibility with a wide range of vacuum sizes.
    • Part of the Milwaukee M18 System, featuring over 200+ tools.
    • REDLINK Technology ensures maximum performance and protects from overloads, heating, and over-discharge.
    Product Specifications
    • Tool Warranty: 5 Year Limited Warranty
    • Power Source: Cordless
    • Length: 5.2 in
    • Weight: 2.5 lb
    • Height: 5.9 in
    • Width: 5.6 in
    • OPM: 13,000-11,000
    • Orbit Diameter: 1.6 mm
    • Paper Size: 4.5" x 5.5"

Specs

–
Product Type:

Sheet Sander

Includes:

Dust Box

Batteries Included:

0

Battery Type:

M18

Power Source:

Cordless

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy