Apply to be a TradeMaster!
Main product image of M18 3/8" Impact Wrench Kit with Friction Ring Kit
Magnifying glass
Hover image to zoom

M18 3/8" Impact Wrench Kit with Friction Ring Kit

Brand:
Milwaukee
SKU:
2654-22
Rating:
(1)
Q&A:
(0)
M18 3/8" Impact Wrench Kit with Friction Ring Kit
Magnifying glass
Hover image to zoom
2654-22 has been discontinued
Discontinued October 8, 2016
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
M18 Fuel 3/8" Compact Impact Wrench w/ Friction Ring Kit
Brand:
Milwaukee
SKU:2854-22R
(0)
Backorder
Backorder
Get it Fri, Jul 10 - Fri, Aug 7
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
18v
Product Highlight: Torque
2400 lb-in Torque
Product Highlight: Warranty
5 Year (Tool), 3 Year (Battery) Warranty
Product Highlight: Size
3/8"

Description

Powered by FUEL™ technology, the 2654 delivers a best-in-class 200 ft-lbs. / 2,400 in-lbs of torque in a compact design. The Milwaukee® POWERSTATE™ Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. The Milwaukee® REDLITHIUM™ XC 4.0 Battery Pack is the most durable pack on the market and provides up to 2X more run time. REDLINK PLUS™ Electronic Intelligence allows the operator to choose between 3 fastening modes with Milwaukee’s proprietary DRIVE CONTROL™ feature. The FUEL™ 3/8” Compact Impact Wrench utilizes a friction ring design for fast, easy socket changes.

Features:
  • Delivers a best-in-class 200 ft-lbs. and 2,400 in-lbs of torque in a compact design The Milwaukee® POWERSTATE™ Brushless Motor provides increased efficiency, lasts longer and delivers maximum power
  • REDLINK PLUS™ Electronic Intelligence allows the operator to choose between 3 fastening modes with Milwaukee’s proprietary DRIVE CONTROL™ feature.
  • The Milwaukee® REDLITHIUM™ Battery Pack is the most durable pack on the market and provides up to 50% more run time
  • Utilizes a friction ring design for fast, easy socket changes

Includes:
  • (1) M18 FUEL™ 3/8" Impact Wrench with Friction Ring (2654-20)
  • (2) M18™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (48-11-1840)
  • (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • (1) Belt Clip
  • (1)Carrying Case

Specs

Product Type:

Impact Wrench

Kit

Voltage:

18v

Torque:

2400 lb-in

Warranty:

5 Year (Tool)

3 Year (Battery)

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

horray for power tools

this thing is great, my car thanks you. I use far less profanity now when repairing and working on my toys.
brokeitgood
NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?