Apply to be a TradeMaster!
Main product image of M18 Fuel 3/8" Compact Impact Wrench w/ Friction Ring Kit
Magnifying glass
Hover image to zoom

M18 Fuel 3/8" Compact Impact Wrench w/ Friction Ring Kit

Brand:
Milwaukee
SKU:
2854-22R
Rating:
(0)
Q&A:
(0)
M18 Fuel 3/8" Compact Impact Wrench w/ Friction Ring Kit
Magnifying glass
Hover image to zoom
$593.27 each
In Stock
In Stock
Get 2 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Torque
250 ft-lbs Torque
Product Highlight: RPM
2400 RPM

Description

–
Overview

The M18 FUEL 3/8" Compact Impact Wrench w/ Friction Ring is the most compact in its class, delivering you the most access in tight spaces, up to 250 ft-lbs of nut-busting torque, and maximum workspace visibility. This battery-powered impact wrench measures only 4.8" in length with a POWERSTATE Brushless motor to provide the power to remove stubborn fasteners, even in confined spaces. The MILWAUKEE 3/8" Compact Impact Wrench has tri-LEDs that surround the anvil to deliver you brighter light with fewer shadows. 4-Mode DRIVE CONTROL offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF control applies no more than 20 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. REDLINK PLUS Intelligence electronics make these controls possible while ensuring maximum performance, protecting the tool against overloads, over-heating, and over-discharge. The included M18 REDLITHIUM 2.0Ah batteries fits M18 tools, delivering more work per charge and more work over the life of the pack.

Product Feature
  • 4.8" in length provides most access in tight spaces
  • The POWERSTATE brushless motor delivers up to 250 ft-lbs. of nut-busting torque
  • Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
  • 4-Mode DRIVE CONTROL provides greater control over output speed and power.
  • Includes auto shut-off and bolt-removal mode
  • Auto shut-off mode prevents over tightening and increases productivity by applying no more than 20 ft-lbs. of torque.
  • Bolt-removal mode offers more control after bolt breakaway as RPMs drastically slow down once the bolt is loosened.
  • Mode 1 RPMs: 0-800; Mode 2 RPMs: 0-1,650; Mode 3 RPMs: 0-2,400; Mode 4 RPMs: 0-2,400 Mode 1 IPMs: 0-1,000; Mode 2 IPMs: 0-2,400; Mode 3 IPMs: 0-3,500; Mode 4 IPMs: 0-3,500
  • REDLINK PLUS Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • Works in up to to 69kV environments
  • Compatible with all M18 batteries & Chargers
Product Specifications
  • Voltage: 18V
  • Battery Type: 18 Volt Lithium Ion
  • Wrench Type: Compact
  • Anvil Type: Friction Ring
  • IPM: 3500 ipm
  • Maximum Torque: 250 ft/lbs
  • Fastening Torque: 250.0 ft/lbs
  • Nut-Busting Torque: 250 ft/lbs
  • Tool Warranty: 5 Year (Tool), 3 Years (Battery)
  • Power Source: Cordless
  • Motor Type: POWERSTATE Brushless
  • Material Composition: Aluminum
  • Length: 4.8 in
  • Weight: 3.9 lb
  • Height: 9.93 in
  • Width: 2.56 in
  • Brushless: Yes
  • Battery System: M18
  • Chuck Type: Not Applicable
  • DRIVE CONTROL: 4-Mode w/ Auto Shut-Off Mode & Bolt Removal Mode
  • Maximum RPM: 2400 rpm
  • Peak Torque: 250 ft/lbs

Specs

–
Product Type:

Impact Wrench

Voltage:

18v

IPM:

3500

2400

Torque:

250 ft-lbs

Battery Type:

M18 Lithium-Ion Battery

RPM:

2400

Size:

3/8"

Includes:

Carry Case

Charger

Power Source:

Battery

Warranty:

5 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy