Apply to be a TradeMaster!
Main product image of M18 3/8" Impact Wrench with Friction Ring (Tool Only)
Magnifying glass
Hover image to zoom

M18 3/8" Impact Wrench with Friction Ring (Tool Only)

Brand:
Milwaukee
SKU:
2658-20
Rating:
(0)
Q&A:
(0)
M18 3/8" Impact Wrench with Friction Ring (Tool Only)
Magnifying glass
Hover image to zoom
$239.76 each
In Stock
In Stock
Get 31 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
2450 RPM
Product Highlight: Torque
167 lb-in Torque
Product Highlight: Length (Inches)
6" Length

Description

–
Overview The M18 Cordless 3/8" Compact Impact Wrench is the most powerful 3/8" compact impact wrench in its class and offers the best power to size ratio among like competitors. Featuring a Milwaukee built 4-Pole frameless motor and optimized impact mechanism, this impact driver delivers up to 2,450 RPM, 3,350 IPM and 167 ft-lbs of fastening torque for class-leading performance. REDLINK Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18 Cordless 3/8" Compact Impact Wrench features a 3/8" Friction Ring anvil for fast, tool-free socket changes, an LED Light to illuminate work surfaces, and includes an all-metal, reversible belt clip for temporary tool storage.

Includes:

  • (1) M18 3/8" Impact Wrench with Friction Ring
  • (1) Belt Clip

    Features

  • Milwaukee 4-Pole Frameless Motor: Features a robust design for longer life, more power and more runtime than any brushed competitor
  • REDLINK Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Milwaukee designed Impact Mechanism: Delivers maximum power and application speed for greater efficiency on the job
  • 3/8" Anvil with Friction Ring
  • Specs

    –
    Product Type:

    Impact Wrench

    Anvil Type:

    Friction Ring

    Voltage:

    18v

    RPM:

    2450

    Torque:

    167 lb-in

    IPM:

    3350

    Length (Inches):

    6"

    Size:

    3/8"

    Battery Type:

    M18 Lithium-Ion Battery

    Batteries Included:

    0

    Power Source:

    Battery

    Includes:

    Belt Clip

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy