Apply to be a TradeMaster!
Main product image of M18 1/2" Impact Wrench Kit with Pin Detent
Magnifying glass
Hover image to zoom

M18 1/2" Impact Wrench Kit with Pin Detent

Brand:
Milwaukee
SKU:
2659-20
Rating:
(0)
Q&A:
(0)
M18 1/2" Impact Wrench Kit with Pin Detent
Magnifying glass
Hover image to zoom
$239.76 each
In Stock
In Stock
Get 14 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Warranty
5 Year (Tool) Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v
Product Highlight: RPM
2450 RPM
Product Highlight: Torque
183 ft-lbs Torque

Description

–
Overview

The M18 Cordless 1/2" Compact Impact Wrench is the most powerful 1/2" compact impact wrench in its class and offers the best power to size ratio among like competitors. Featuring a Milwaukee built 4-Pole frameless motor and optimized impact mechanism, this impact driver delivers up to 2,450 RPM, 3,350 IPM and 183 ft-lbs of fastening torque for class-leading performance. REDLINK Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18 Cordless 1/2" compact impact wrench features a 1/2" Pin-Detent anvil for maximum socket retention, an LED Light to illuminate work surfaces, and includes an all-metal, reversible belt clip for temporary tool storage.

Product Features
  • Milwaukee 4-Pole Frameless Motor: Features a robust design for longer life, more power and more runtime than any brushed competitor
  • Milwaukee designeded Impact Mechanism: Delivers maximum power and application speed for greater efficiency on the job
  • REDLINK Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • 1/2" Anvil with Pin Detent
Product Specifications
  • Power Source: Cordless
  • Length: 6"
  • Weight: 3.4 lbs
  • Warranty: 5 Year Limited Warranty
  • No Load RPM: 0-2,450
  • On Board FUEL Gauge: Fuel Gauge on Battery
  • LED Light: Yes
  • Anvil Size and Type: 1/2" Square - Pin Detent
  • No Load IPM: 0-3,350
  • Torque: 183 ft-lbs
  • Package Type: Tool-Only (No Battery or Charger Included)
  • Battery System: M18

Specs

–
Product Type:

Impact Wrench

Size:

1/2"

Anvil Type:

Detent Pin

Voltage:

18v

Warranty:

5 Year (Tool)

RPM:

2450

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

IPM:

3350

Torque:

183 ft-lbs

Length (Inches):

6"

Weight (lbs):

3.4 lbs

Power Source:

Cordless

LEDs:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy