Apply to be a TradeMaster!
Main product image of M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY Bare Tool
Magnifying glass
Hover image to zoom

M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY Bare Tool

Brand:
Milwaukee
SKU:
2660-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY Bare Tool
Magnifying glass
Hover image to zoom
$1,262.17 each
In Stock
In Stock
Get 22 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Voltage
18v

Description

–
Overview

The M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY is the fastest cordless rivet tool. It eliminates the need for hoses and compressors while delivering up to 3X longer life than other cordless riveters. This rivet gun significantly increases productivity, installing rivets up to 50% faster than cordless competitors. The premium steel alloy 3-jaw design delivers more work between jaw changes. While lightweight, this Milwaukee rivet gun was designed to withstand harsh shop or assembly plant environments, manufactured with an all-metal gearcase, impact strength plastics, and protective over-mold. The POWERSTATE Brushless Motor delivers 4,500 lbs. (20kN) of pulling force for high strength blind rivets in all materials. This rivet tool pulls up to 900 3/16" aluminum or 500 1/4" aluminum blind rivets on one charge with an M18 REDLITHIUM CP2.0 battery (not included). M18 REDLITHIUM Battery Packs fit M18 tools, providing you with more work per charge and more work over the battery life. REDLINK PLUS Intelligence ensures maximum performance and protects the rivet tool and battery against overloads, over-heating, and over-discharge. The MILWAUKEE M18 FUEL ¼" Blind Rivet Tool with ONE-KEY compatibility, allowing you to track and manage your tool.

Includes:
  • (1)M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY Bare Tool(2660-20)
  • (1)M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY Retention Nose Piece 4-Pack(49-16-2660RP)
  • (1)Nose Piece Wrench
  • (1)Mandrel Collector
  • (1)Hanging Ring
  • (1)Belt Clip
Features
  • Up to 50% faster than cordless competitors
  • Maximum tool and jaw durability provide up to 3X longer life
  • Eliminates compressors and hoses providing lower cost of ownership, greater productivity, more portability and more safety
  • Installs 3/16" (4.8mm), 7/32" (6.0mm), 1/4" (6.4mm) and 9/32" (7.0mm) aluminum, steel, and stainless steel rivets
  • Installs up to 500 1/4" aluminum blind rivets on one REDLITHIUM CP2.0 battery charge
  • POWERSTATE Brushless Motor delivers 4,500 lbs. (20kN) of pulling force for high strength blind rivets in all materials
  • 1.18" stroke length
  • Weighs only 5.6 lbs. with REDLITHIUM2.0Ah battery
  • Only 12.5" length including the mandrel collector
  • ONE-KEY Compatible: Ability to Track and Manage tools for increased productivity and investment protection
  • Premium rubber over-mold withstands corrosive materials and provides increased comfort when in use
  • Compatible with all M18 batteries and chargers
Specifications:
  • Power Source: Cordless
  • Weight: 4.66 lbs
  • Width: 2.5"
  • Rivet Sizes: 3/16", 7/32", 1/4", 9/32"
  • Rivet Material: Aluminum, Steel, Stainless Steel
  • Pull Force: 4,500 lbs
  • Stroke Length: 1.18"
  • Nose Reach: 3.13"
  • Length with Mandrel Collector: 12.5"
  • Length without Mandrel Collector: 10.13"
  • Battery System: M18

Specs

–
Product Type:

Rivet Gun

Voltage:

18v

Stroke Length:

1.18"

Size:

1/4"

Batteries Included:

1

Includes:

Charger

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy